Shop All Media Stands & Carts
Promounts
Mobile TV Cart with Swivel Mount for TVs 37 in. - 72 in. Up to 88 lbs, Black
Mfr # PFCS6401-B
Zoro # G109769904
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 88 lb
- Overall Height 51.5 in
- Material Steel
- Overall Width 31.5 in
- Includes Stand, Hardware, Instruction Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promounts
- MFR # PFCS6401-B
- Zoro # G109769904
- UPC # 810054153047
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Height | 51.5 in |
Overall Width | 31.5 in |
Length | 18.9 in |
Minimum Screen Size | 37 in |
Maximum Screen Size | 72 in |
Details
Item | TV Cart |
Capacity | 88 lb |
Material | Steel |
Color | Black |
Includes | Stand, Hardware, Instruction Manual |
Weight | 28 lb |
Swivel Range | 20° to -20° |
Max VESA Compatibility | 600x400 |
Description
Enjoy the versatility and convenience of the ProMounts Mobile TV Cart. Whether you are using it at the office or in your home, this rolling TV stand makes it easy to move your TV between rooms. Stable and Heavy Duty TV Cart The large tempered glass base and heavy-duty construction keep the cart stable with TVs from 37 inches to 72 inches and 88 lbs, and locking casters roll smoothly on any floor surface. Once in place, the casters hold the stand securely in place, and the built-in swivel TV mount makes allows you to adjust your TV for large spaces. The extra large base ensures your TV stand is safe, without the risk of tipping. Modern TV Stand with Versatile Design A rolling TV stand lets you easily move your TV for meetings, presentations, parties, and events where a more permanent TV setup is not desired. The sleek design is perfect for professional settings or adding a clean, modern touch to your home. Integrated cable management keeps cords organized and out of the way, conveniently routing cables from the VESA mount down to the base for consoles, computers, or other accessories. Easy Installation All ProMounts TV stands and TV mounts are designed with the consumer in mind. Includes all hardware and instructions for easy assembly. Multiple mounting hardware types are included for various TVs. Compatible with TVs with VESA patterns 200x200 to 600x400.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Screw, Truss Slot Ss 8-32X1/4 (0501408)
- TRADEMARK FINE ART Joanne Porter 'Pansies Faces' Canvas Art, 12x24 (ALI30420-C1224GG)
- FLASH FURNITURE Flower Activity Table, 60" X 60" X 30.125", Laminate Top, Wood Grain (XU-A60-FLR-OAK-T-A-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Vinyl Seat, Hercules Series (FD-C01-COPPER-BRN-VY-GG)
- PROMOUNTS Mobile TV Cart with Swivel Mount for TVs 37 in. - 72 in. Up to 88 lbs, Silver (AFCS6401)
- PROMOUNTS Mobile TV Cart with Tilt Mount for TVs 32 in. - 72 in. Up to 110 lbs (AFCS6402-02)
- EATON BUSSMANN 20A Type NON Cart Fuse (NON-20)
- LUXOR Mobile Presentation Station, (4) Shelf (PS4000)
- MOORECO Stand-Up Workstation, Adjustable, Cherry (90459)
- LUXOR Adjust-Height Steel AV Cart, Pullout Keyboard Tray, Cabinet, Drop Leaf (AVJ42KBCDL-RB)
- HPC HPC:Desk / Cabint Spring Bolt Lock (XW2833-SB)
- Promounts Media Stands & Carts