Shop All Media Stands & Carts
Promounts
Mobile TV Cart with Landscape and Portrait Rotating Mount for TVs 32 in. - 84 in. Up to 88 lbs
Mfr # PFCS6403
Zoro # G509769863
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 88 lb
- Overall Height 53.9 in
- Material Steel
- Overall Width 31.5 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promounts
- MFR # PFCS6403
- Zoro # G509769863
- UPC # 810054152552
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Height | 53.9 in |
Overall Width | 31.5 in |
Length | 19.7 in |
Maximum Screen Size | 84 in |
Minimum Screen Size | 37 in |
Details
Item | TV Cart |
Capacity | 88 lb |
Material | Steel |
Color | Silver |
Includes | Stand, Hardware, Instruction Manual |
Weight | 47 lb |
Max VESA Compatibility | 600x400 |
Description
Enjoy the versatility and convenience of the ProMounts Mobile TV Cart with Rotating Mount. Whether you are using it at the office or in your home, this rolling TV stand makes it easy to move your TV between rooms. Stable and Heavy Duty TV Cart The large tempered glass base and heavy-duty construction keep the cart stable with TVs from 32 inches to 84 inches and 88 lbs, and locking casters roll smoothly on any floor surface. Once in place, the casters hold the stand securely in place. The extra large base ensures your TV stand is safe, without the risk of tipping. Modern TV Stand with Versatile Design A rolling TV stand lets you easily move your TV for meetings, presentations, parties, and events where a more permanent TV setup is not desired. The sleek design is perfect for professional settings or adding a clean, modern touch to your home. Integrated cable management keeps cords organized and out of the way, conveniently routing cables from the VESA mount down to the base for consoles, computers, or other accessories. The versatile rotating mount allows quick changes from landscape to portrait orientations to better display information. Easy Installation All ProMounts TV stands and TV mounts are designed with the consumer in mind. Includes all hardware and instructions for easy assembly. Multiple mounting hardware types are included for various TVs. Compatible with TVs with VESA patterns 200x200 to 600x400.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGO FLOWER BOUQET 756PC (10280)
- MANTUA Bed Base, Metal, Cal-King Size, 7.5" H, Blck (J75MB60 BC)
- ALERA Desk Shell, 23-5/8" D, 47-1/4" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA354824MC)
- HIRSH 15" W 2 Drawer Desk Pedestal, White (19357)
- PROMOUNTS Mobile TV Cart with Swivel Mount for TVs 37 in. - 72 in. Up to 88 lbs, Black (PFCS6401-B)
- PROMOUNTS Mobile TV Cart with Tilt Mount for TVs 32 in. - 72 in. Up to 110 lbs (AFCS6402-02)
- PROMOUNTS Mobile TV Cart with Swivel Mount for TVs 37 in. - 72 in. Up to 88 lbs, Silver (AFCS6401)
- EATON BUSSMANN 2PK 20A NON Cart Fuse (BP/NON-20)
- MARTHA STEWART Liam 2-Tier White Mobile Office Storage and Printer Cart w/Polished Brass Frame (NAN-JH-17107-WH-GLD-MS)
- FLASH FURNITURE TV Stand, Glass, Black Metal Frame (NAN-JH-1760-GG)
- ZHEJIANG STEELRIX OFFICE FURNITURE CO-SH Slide Out Printer Tray For Global Industrial Powered Laptop Carts (436995BK)
- Promounts Media Stands & Carts