Shop All TV Mounts & Stands
Promounts
Full Motion TV Wall Mount for TVs 42 in. - 82 in. Up to 100 lbs
Mfr # MA641
Zoro # G709769915
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 16.5 in
- Width 25.3 in
- Max. Extension 20.4 in
- Tilting Angle (Deg.) 5° to -15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promounts
- MFR # MA641
- Zoro # G709769915
- UPC # 852314002399
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 16.5 in |
Width | 25.3 in |
Overall Height | 16.5 in |
Monitor Size | 42 in - 85 in |
Length | 20.4 in |
Overall Width | 25.3 in |
Overall Length | 20.4 in |
Minimum Screen Size | 42 in |
Maximum Screen Size | 85 in |
Details
Item | TV Mount |
Color | Black |
Max. Extension | 20.4 in |
Tilting Angle (Deg.) | 5° to -15° |
Swivel Angle (Deg.) | 120° |
Material | Steel |
Weight Capacity | 100 lb |
Includes | Mount, Hardware, Instruction Manual |
VESA Pattern | 600x400 |
Weight | 15 lb |
Max VESA Compatibility | 600x400 |
Distance from Wall | 2.2 in |
Description
The ProMounts Full Motion TV Mount lets you safely and easily wall mount your TV. Enjoy the versatility and peace of mind of a full motion wall mount with durable metal construction. Strong Metal Full Motion TV Mount The ProMounts full motion TV wall mount has a solid and durable construction made with thick, heavy-duty metal. Safely wall mount TVs ranging from 42 inches to 85 inches, weighing up to 100 lbs, as a safe alternative to traditional TV stands. By securely holding your TV to the wall, this TV mount protects your screen from bumps and tipping. Strong Dual Stud Wall Mount The dual-jointed double stud wall mount design allows a greater range of adjustment than wall mounts using just a single joint. The double stud design improves the stability and safety of your TV by giving your TV extra points on your wall to anchor to. The dual-jointed arm extends your TV up to 20.4 inches away from the wall, while retracting to an ultra slim 2.2 inch depth when pushed against the wall. Wide Range of Adjustability Make the most of your space with this full motion TV wall mount. The full, 120 Deg swivel range is ideal for large spaces and open floor plans, allowing you to watch TV no matter where you are in the room. The +5 Deg to -8 Deg tilt range helps eliminate glare and improve your viewing experience. Adjustment is easy and tool-free with our Touch Tilt technology, so you can spend more time enjoying your TV. Easy to Install TV Mount All ProMounts TV stands and TV mounts are designed around the consumer. Installation is simple, with easy-to-follow instructions and all hardware included and clearly labeled. Post-installation leveling ensures your TV is perfectly level. Integrated cable management and base plate covers hide unsightly cables and hardware, for a clean, sleek look. Create a space you'll love with a ProMounts TV wall mount.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 1.5 Volt Alkaline Dantona Photo Battery (V640ALK)
- CAROL A/V Home Entertainmnt Cable, 24AWG, 1000FT (C1356.21.01)
- BATTERY TECHNOLOGY Ac Adapter For Dell Inspiron 11 17 Latitude 3440 3540 E5440 E5540 (AC-1965125)
- DURACELL Battery Charger, 120VAC, NiMH (CEF27LNRFP)
- PROMOUNTS Ceiling TV Mount for TVs 23 in. - 42 in. Up to 110 lbs (UC-PRO100)
- PROMOUNTS Tabletop TV Stand with Mount for TVs 37 in. - 72 in. Up to 99 lbs (AMSA6401)
- PROMOUNTS Universal Tabletop TV Brackets for TVs 13 in.-72 in. Up to 110 lbs (AMSF6401)
- PROMOUNTS Full Motion TV Wall Mount for TVs 37 in. to 92 in. Up to 88 lbs (OMA6401)
- PROMOUNTS Artistic Wooden Easel TV Stand with Mount for TVs 42 in. - 84 in. up to 99 lbs (PFMSS6405)
- PROMOUNTS Tilt TV Wall Mount for TVs 43 in. - 84 in. Up to 165 lbs (FT64)
- INVID TECH Monitor Mount, 132 lb. Load Capacity (IMM-MWMTRAR)
- Promounts TV Mounts & Stands