Shop All TV Mounts & Stands
Promounts
Full Motion TV Wall Mount for TVs 42 in. - 75 in. Up to 80 lbs
Mfr # FSA64
Zoro # G409769901
product price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 3 in
- Width 19 in
- Max. Extension 24.3 in
- Tilting Angle (Deg.) 5° to -15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promounts
- MFR # FSA64
- Zoro # G409769901
- UPC # 852314002269
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 3 in |
Width | 19 in |
Overall Height | 3 in |
Length | 28 in |
Overall Length | 28 in |
Overall Width | 19 in |
Monitor Size | 42 in - 75 in |
Minimum Screen Size | 42 in |
Maximum Screen Size | 75 in |
Details
Item | TV Mount |
Color | Black |
Max. Extension | 24.3 in |
Tilting Angle (Deg.) | 5° to -15° |
Swivel Angle (Deg.) | 180° |
Material | Steel |
Weight Capacity | 90 lb |
Includes | Mount, Hardware, Instruction Manual |
VESA Pattern | 600x400 |
Weight | 18 lb |
Distance from Wall | 2.6 in |
Max VESA Compatibility | 600x400 |
Description
Show off your TV with the versatile ProMounts Full Motion TV wall mount. The single-arm design makes installation easy and allows a wide range of mobility. Full Motion TV Wall Mount Take full control over the position of your TV. A full motion TV wall mount is perfect for large rooms or areas with multiple viewing angles because of the wide range of adjustment it provides. The dual-jointed arm on the ProMounts Full Motion TV mount provides a full 180 degree of swivel and easily extends from 2.6 in. to 24.3 in. The tilt adjustable range of -15 degrees to 5 degrees eliminates glare in bright rooms and opens up possibilities for new viewing angles. Safe and Durable TV Mount Don't rely on the cheap and unstable stands that are included with your TV. Instead, securely mount your TV to the wall and protect it from bumps and tipping. The strong metal construction and double-stud design of the ProMounts TV mount let this wall mount reliably support TVs up to 75 in. and weighing up to 90 lbs. Sleek, Modern Design The sleek, matte-black design of this TV mount works with any style room. The included base plate cover and built-in cable management hide unsightly hardware and keep cords organized. The offset wall plate lets the entire arm fold into the base, for a sleek look when not extended. Whether you are trying to save space on your TV stand, mounting your TV above a fireplace, or going for a clean and modern look in your living room, a high quality TV wall mount is a great option. Easy-To-Install TV Mount ProMounts wall mounts are simple and straight-forward to set up. Included with the mount are easy-to-follow instructions and all necessary hardware for installation. The versatile VESA pattern is compatible with 200x200 to 600x400 VESA mount TVs, so it can be used with most TV and monitor brands.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Full Motion Tv Wall Mount Max175 lb., Blk (8588)
- STEREN HDMI Display Tester (BL-526-105)
- KENWOOD Earbud, Black, 2.5mm Jack, Plastic/Metal (KEP-2)
- ADVANTECH 8-Port Unmanaged Ind. Ethernet Switch, Wide Temp. (EKI-2528I-BE)
- PROMOUNTS Full Motion TV Wall Mount for TVs 37 in. to 92 in. Up to 88 lbs (OMA6401)
- PROMOUNTS Tabletop TV Stand with Mount for TVs 37 in. - 72 in. Up to 99 lbs (AMSA6401)
- PROMOUNTS Full Motion TV Wall Mount for TVs 50 in. - 110 in. Up to 185 lbs (OMA8601)
- PROMOUNTS Artistic Wooden Tripod TV Stand with Mount for TVs 47 in. - 72 in. Up to 55 lbs (AFMSS6401)
- PROMOUNTS Artistic Wooden Easel TV Stand with Mount for TVs 42 in. - 84 in. up to 99 lbs (PFMSS6405)
- PROMOUNTS Flat TV Wall Mount for TVs 37 in. - 110 in. Up to 143 lbs (UF-PRO640)
- PEERLESS Full Motion Wall Mount, 46" to 90" Screen (SA771PU)
- Promounts TV Mounts & Stands