Shop All TV Mounts & Stands
Promounts
Full Motion TV Wall Mount for TVs 30 in. - 65 in. Up to 80 lbs
Mfr # SAM
Zoro # G609769862
product price: $70.65
/ea
$70.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 3 in
- Width 14 in
- Max. Extension 19.1 in
- Tilting Angle (Deg.) 3° to -15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promounts
- MFR # SAM
- Zoro # G609769862
- UPC # 856476001757
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 3 in |
Width | 14 in |
Overall Length | 20 in |
Overall Width | 14 in |
Overall Height | 3 in |
Monitor Size | 30 in - 65 in |
Length | 20 in |
Maximum Screen Size | 65 in |
Minimum Screen Size | 30 in |
Details
Item | TV Mount |
Color | Black |
Max. Extension | 19.1 in |
Tilting Angle (Deg.) | 3° to -15° |
Swivel Angle (Deg.) | 180° |
Material | Steel |
Weight Capacity | 80 lb |
VESA Pattern | 400x400 |
Includes | Mount, Hardware, Instruction Manual |
Weight | 13 lb |
Distance from Wall | 1.9 in |
Max VESA Compatibility | 400x400 |
Description
Make the most of your space with the wide range of adjustment and strong metal construction of the ProMounts Pro Full Motion TV Wall Mount. Versatile Full Motion TV Wall Mount The ProMounts Full Motion Wall Mount has a solid metal construction that can handle large, heavy televisions with ease. Safely mount TVs ranging from 30 inches to 65 inches, weighing up to 80 lbs. Even when at the full 19.1 inch extension, your TV is secure and stable thanks to the strong metal arm and brackets. The adjustable tilt range from +3 to -15 degrees helps eliminate glare and improve your viewing experience. Sleek, Low Profile Design High quality materials give the ProMounts Full Motion TV Mount an ultra-strong and reliable construction while maintaining an ultra low profile design. When retracted, the mount holds your TV just 1.9 inches from the wall. The mount is finished in a sleek matte black and features wall plate covers and integrated cable management to hide the mounting hardware and cords. Safe TV Wall Mount Wall mounting your TV is a great way to protect your TV from bumps and tipping. The stands that come with most TVs offer little protection against tipping, which can pose a safety risk in crowded businesses or homes with young children and pets. The ultra strong construction of this TV full motion mount securely holds your TV, keeping not just your television safe, but also everyone around it. Easy to Set Up and Install All ProMounts TV mounts and TV stands are designed around the consumer. Installation is simple, with easy-to-follow instructions and all hardware included and clearly labeled. The open design of the TV plate gives easy access to ports and cables, making setup a breeze. It is compatibile with a wide range of TVs using VESA patterns 200x200 to 400x400, meaning you can use this TV wall mount with nearly all major TV brands.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMINI 2000Watt Active 15Inch Loudspeaker (AS-2115P)
- FUJI BATTERIES EnviroMax AAA Alkaline Battery, 24 PK (4400BP24)
- ENERGIZER Energizer - Eveready Universal Energizer E2 Charger CHFC - R1 (CHFC (R1))
- HAMILTONBUHL Amp-Up Personal UHF Voice Amplifier with Wireless Microphone (PA-25W)
- PROMOUNTS Flat TV Wall Mount for TVs 37 in. - 110 in. Up to 143 lbs (UF-PRO640)
- PROMOUNTS Full Motion TV Wall Mount for TVs 17 in. - 42 in. Up to 44 lbs (UA-PRO110)
- PROMOUNTS Tilt TV Wall Mount for TVs 13 in. - 47 in. Up to 44 lbs (FT22)
- PROMOUNTS Modern TV Stand with Mount for TVs 37 in. - 72 in. Up to 110 lbs with Tempered Glass Shelf (ATMSS6401-02)
- PROMOUNTS Tabletop TV Stand with Mount for TVs 37 in. - 72 in. Up to 99 lbs (AMSA6401)
- PROMOUNTS Full Motion TV Wall Mount for TVs 42 in. - 82 in. Up to 100 lbs (MA641)
- MANHATTAN COMFORT TV Stand, Mid Century, Aqua, 70.86" (202AMC93)
- Promounts TV Mounts & Stands