Shop All TV Mounts & Stands
Promounts
Full Motion TV Wall Mount for TVs 17 in. - 48 in. Up to 77 lbs
Mfr # FSA22
Zoro # G309769834
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 2 in
- Width 11 in
- Max. Extension 20 in
- Tilting Angle (Deg.) 5° to -15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promounts
- MFR # FSA22
- Zoro # G309769834
- UPC # 852314002283
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 2 in |
Width | 11 in |
Overall Width | 11 in |
Monitor Size | 17 in - 48 in |
Overall Length | 14 in |
Length | 14 in |
Overall Height | 2 in |
Maximum Screen Size | 48 in |
Minimum Screen Size | 17 in |
Details
Item | TV Mount |
Color | Black |
Max. Extension | 20 in |
Tilting Angle (Deg.) | 5° to -15° |
Swivel Angle (Deg.) | 180° |
Material | Steel |
Weight Capacity | 77 lb |
Includes | Mount, Hardware, Instruction Manual |
VESA Pattern | 200x200 |
Weight | 6.9 lb |
Distance from Wall | 1.8 in |
Max VESA Compatibility | 200x200 |
Description
Show off your TV with the versatility of the ProMounts Full Motion TV mount. The single-arm design allows easy installation and a wide range of mobility. Full Motion TV Wall Mount Take full control over the position of your TV. Perfect for large rooms or areas with multiple viewing angles, a full motion TV wall mount gives a wide range of adjustment. The dual-jointed arm provides a full 180 degree of swivel and easily extends from 1.8 in. to 20 in. The tilt adjustable range of -15 degrees to 5 degrees eliminates glare in bright rooms and opens up even more possibilities for viewing angles. Safe and Durable TV Mount Don't rely on the cheap, unstable stands that come included with your TV. Instead, protect your TV from bumps and tipping by securely mounting it to your wall. The strong metal construction of the ProMounts TV mount lets this small TV mount reliably support TVs up to 48 in. and weighing up to 77 lbs. Sleek, Modern Design The sleek, matte-black design of this TV mount works with any style room. The included base plate cover and built-in cable management hide unsightly hardware and keep cords organized. Whether you are trying to save space on your TV stand, mounting your TV above a fireplace, or going for a clean and modern look in your living room, a high quality TV wall mount is a great option. Easy-To-Install TV Mount ProMounts wall mounts are simple and straight-forward to set up. Included with the mount are easy-to-follow instructions and all necessary hardware for installation. The versatile VESA pattern is compatible with 75x75 to 200x200 VESA mount TVs, so it can be used with most TV and monitor brands.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Belkin Pro F6C100 12V 12Ah F2 Lead Acid Battery (ML12-12F22439)
- KOAMTAC 1130Mah Hardpack Replacement Battery For Kdc 350R2/470 Scanners. For (699200)
- SONIC BOOM 1U Rack Mount dB Display with 8 outlet power supply (SO132825)
- ROCSTOR Mini Displayport To Hdmi Adapter - 1 X (Y10A105-W1)
- PROMOUNTS Tabletop TV Stand with Mount for TVs 37 in. - 72 in. Up to 99 lbs (AMSA6401)
- PROMOUNTS Tilt TV Wall Mount for TVs 13 in. - 47 in. Up to 44 lbs (FT22)
- PROMOUNTS Full Motion TV Wall Mount for TVs 42 in. - 75 in. Up to 80 lbs (FSA64)
- PROMOUNTS Modern Slim TV Stand with Mount for TVs 37 in. - 72 in. Up to 110 lbs with Tempered Glass Shelf (AFMSS6402)
- PROMOUNTS Ceiling TV Mount for TVs 37 in. - 90 in. Up to 88 lbs (UC-PRO310)
- PROMOUNTS Full Motion TV Wall Mount for TVs 42 in. - 82 in. Up to 100 lbs (MA641)
- DOUBLESIGHT Video Monitor, LCD, 7 in., 480p (DS-70U)
- Promounts TV Mounts & Stands