Shop All TV Mounts & Stands
Promounts
Full Motion Outdoor TV Wall Mount for TVs 32 in. - 75 in. Up to 132 lbs
Mfr # POMA6401
Zoro # G109769911
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 16.9 in
- Width 26.8 in
- Max. Extension 24.2 in
- Tilting Angle (Deg.) 5° to -15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promounts
- MFR # POMA6401
- Zoro # G109769911
- UPC # 810054152699
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 16.9 in |
Width | 26.8 in |
Length | 24.2 in |
Overall Width | 26.8 in |
Monitor Size | 32 in - 75 in |
Overall Height | 16.9 in |
Overall Length | 24.2 in |
Minimum Screen Size | 32 in |
Maximum Screen Size | 75 in |
Details
Item | TV Mount |
Color | Black |
Max. Extension | 24.2 in |
Tilting Angle (Deg.) | 5° to -15° |
Swivel Angle (Deg.) | 180° |
Material | Steel |
Weight Capacity | 132 lb |
VESA Pattern | 600x400 |
Includes | Mount, Hardware, Instruction Manual |
Weight | 12 lb |
Distance from Wall | 3 in |
Max VESA Compatibility | 600x400 |
Description
The ProMounts Pro Outdoor Full Motion TV Mount lets you safely and easily wall mount your TV with full weather-resistant construction. Strong Metal Full Motion TV Mount The ProMounts full motion TV wall mount has a solid and durable construction made with thick, heavy-duty metal. Safely wall mount TVs ranging from 32 inches to 75 inches, weighing up to 132 lbs, as a safe alternative to traditional TV stands. By securely holding your TV to the wall, this TV mount protects your screen from bumps and tipping. Weather-resistant Outdoor TV Mount Fully weather-resistant construction and hardware is perfect for both indoor and outdoor use. Rust-resistant coating with sleek, black finish protects your mount from the elements while providing a sleek, modern look. Stainless steel hardware protects the included hardware from rust, preventing seizing while ensuring longevity and reliability. Wide Range of Adjustability Make the most of your space with this full motion TV wall mount. The full, 120 Deg swivel range is ideal for large spaces and open floor plans, allowing you to watch TV no matter where you are in the room. The +5 Deg to -15 Deg tilt range helps eliminate glare and improve your viewing experience. Adjustment is easy and tool-free with our Touch Tilt technology, so you can spend more time enjoying your TV. Easy to Install TV Mount All ProMounts TV stands and TV mounts are designed around the consumer. Installation is simple, with easy-to-follow instructions and all hardware included and clearly labeled. Post-installation leveling ensures your TV is perfectly level. Integrated cable management and base plate covers hide unsightly cables and hardware, for a clean, sleek look. Create a space you'll love with a ProMounts TV wall mount.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI VIDEO Vigor Gk50 Elite Ll Us Mech Switch (VIGORGK50ELL)
- ZORO SELECT Battery, Sealed Lead Acid, 8V, 4.2Ah, Faston (5EFG5)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery For Pride Go-Go Sport Model S74 - 2 Pack (ML18-12GELMP2664)
- STARTECH.COM USB C Multiport Adapter Dock (DKT30CHVAUSP)
- PROMOUNTS Full Motion TV Wall Mount for TVs 42 in. - 82 in. Up to 100 lbs (MA641)
- PROMOUNTS Full Motion TV Wall Mount for TVs 37 in. to 92 in. Up to 88 lbs (OMA6401)
- PROMOUNTS Ceiling TV Mount for TVs 32 in. - 65 in. Up to 88 lbs (UC-PRO210)
- PROMOUNTS Ceiling TV Mount for TVs 23 in. - 42 in. Up to 110 lbs (UC-PRO100)
- PROMOUNTS Flat TV Wall Mount for TVs 32 in. - 65 in. Up to 100 lbs (FF44)
- PROMOUNTS Ceiling TV Mount for TVs 37 in. - 90 in. Up to 88 lbs (UC-PRO310)
- ACORN MFG CBINT LTCH IRNBLK 2-5/8"" (ALJBR)
- Promounts TV Mounts & Stands