Promounts

Floating Double Wall Shelf, Up to 36 lbs


product price: $20.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Depth 11.2 in
  • Height 15.8 in
  • Material Steel
  • Color Black
  • Weight Capacity 36 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 14.2 in
Depth 11.2 in
Height 15.8 in
Overall Height 15.8 in
Overall Depth 11.2 in
Overall Width 14.2 in

Details

Item TV Mount
Material Steel
Color Black
Weight Capacity 36 lb
Includes Mount, Hardware, Instruction Manual

Description

The ProMounts Double Tempered Glass Floating Wall Shelf provides extra storage for game consoles or cable boxes with a sleek and strong metal and glass design. Sleek Metal and Tempered Glass Construction This wall mounted shelf features a solid metal construction with two durable tempered glass shelf for a sleek, modern, and strong shelf. It is great for living rooms, home theaters, offices, and businesses. Pair this floating shelf unit with a low-profile TV wall mount for a space-saving and minimalist entertainment setup with all the storage and functionality you will need. Functional and Practical Design The ProMounts glass wall shelf provides space for accessories, consoles, or cable boxes without being bulky. The thick tempered glass shelf measures 14.1 inches by 9.7 inches and safely supports up to 18 lbs. The low-profile wall plate holds the shelf holds the shelf close to the wall for a sleek look and allows for easy height adjustment. Built-in cable management keeps cords organized and hidden for a clean, minimalist look. Easy to Install Wall Shelf All ProMounts TV shelves, stands, and TV mounts are designed with the consumer in mind. Installation is simple, and included are easy-to-follow instructions, all required hardware, and base plate covers to cover mounting hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.