Shop All TV Mounts & Stands
Promounts
Flat TV Wall Mount for TVs 60 in. - 110 in. Up to 300 lbs
Mfr # UF-PRO400
Zoro # G109769836
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 24.6 in
- Width 37.6 in
- Material Steel
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Promounts
- MFR # UF-PRO400
- Zoro # G109769836
- UPC # 856476001221
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 24.6 in |
Width | 37.6 in |
Length | 1.2 in |
Overall Width | 37.6 in |
Monitor Size | 60 in - 110 in |
Overall Length | 1.2 in |
Overall Height | 24.6 in |
Maximum Screen Size | 110 in |
Minimum Screen Size | 60 in |
Details
Item | TV Mount |
Color | Black |
Material | Steel |
Weight Capacity | 300 lb |
VESA Pattern | 900x600 |
Includes | Mount, Hardware, Instruction Manual |
Weight | 7 lb |
Max VESA Compatibility | 900x600 |
Distance from Wall | 1.2 in |
Description
Safely mount your large TV to the wall for a sleek look with the ProMounts Low Profile Fixed TV Wall Mount, with VESA compatibility and solid metal construction. Low Profile Flat TV Wall Mount The ProMounts Flat TV Wall Mount has a full metal construction with thicker steel than other wall mounts on the market, so you can have full confidence mounting large TVs to the wall. Safely mount TVs and monitors ranging from 60 inches to 110 inches, weighing up to 300 lbs. The ultra slim design holds your TV just 1.2 inches from the wall for a sleek, modern look. Sleek, Versatile Design With its ultra-slim profile, the ProMounts Fixed TV Wall Mount is perfect for any living room or entertainment space. Clear up space on your entertainment stand for a clean, modern look, or swap out your TV stand entirely with a sleek floating shelf for a minimalist, space saving TV setup. Safe TV Wall Mount Wall mounting your TV is a great way to protect your TV from bumps and tipping. The stands that come with large TVs offer very little protection against tipping, which can be a hazard in homes with pets or young children. The locking TV brackets and ultra strong construction of this TV flat mount ensure your TV is secure, keeping your television and your family safe. Easy to Set Up and Install All ProMounts TV stands and TV mounts are designed around the consumer. Installation is simple, with easy-to-follow instructions and all hardware included and labeled. The open design gives easy access to ports and cables, making setup a breeze. It is compatibile with TVs using VESA patterns 200x200 to 900x600, meaning you can use this TV wall mount with nearly all major TV brands.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES 8 inch ceiling speaker MT/support (TS8)
- DURACELL Battery, 123, Lithium, 3V, PK10 (8000-0807-01)
- ILC Replacement for Crestron 6504581 Battery (6504581)
- RCA Insulated 16-Gauge 100 ft. Speaker Wire (AH16100SR)
- PROMOUNTS Tilt TV Wall Mount for TVs 32 in. - 65 in. Up to 165 lbs (FT44)
- PROMOUNTS Flat TV Wall Mount for TVs 32 in. - 65 in. Up to 100 lbs (FF44)
- PROMOUNTS Artistic Wooden Easel TV Stand with Mount for TVs 42 in. - 84 in. up to 99 lbs (PFMSS6405)
- PROMOUNTS Ceiling TV Mount for TVs 32 in. - 65 in. Up to 88 lbs (UC-PRO210)
- PROMOUNTS Ceiling TV Mount for TVs 37 in. - 90 in. Up to 88 lbs (UC-PRO310)
- PROMOUNTS Universal Tabletop TV Brackets for TVs 13 in.-72 in. Up to 110 lbs (AMSF6401)
- EMERALD ELECTRONICS USA Emerald Fixed TV Wall Mount for 26"-55" TVs (351) (SM-513-351)
- Promounts TV Mounts & Stands