Shop All TV Mounts & Stands
Promounts
Flat TV Wall Mount for TVs 42 in. - 84 in. Up to 143 lbs
Mfr # FF64
Zoro # G409769833
original price:
$23.69
5% off
new price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 2 in
- Width 8 in
- Material Steel
- Weight Capacity 143 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promounts
- MFR # FF64
- Zoro # G409769833
- UPC # 852314002030
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 2 in |
Width | 8 in |
Length | 28 in |
Monitor Size | 42 in - 84 in |
Overall Width | 8 in |
Overall Length | 28 in |
Overall Height | 2 in |
Maximum Screen Size | 84 in |
Minimum Screen Size | 42 in |
Details
Item | TV Mount |
Color | Black |
Material | Steel |
Weight Capacity | 143 lb |
VESA Pattern | 600x400 |
Includes | Mount, Hardware, Instruction Manual |
Weight | 4.4 lb |
Distance from Wall | 1.1 in |
Max VESA Compatibility | 600x400 |
Description
Safely wall mount your TV for a sleek, modern look with the ProMounts Low Profile Fixed TV Wall Mount, with VESA compatibility and solid metal construction. Low Profile Flat TV Wall Mount The ProMounts Flat TV Wall Mount has a full metal construction with thicker steel than other wall mounts on the market, so you can have full confidence mounting large, heavy TVs. Safely mount TVs ranging from 42 inches to 84 inches, weighing up to 143 lbs. The ultra slim design holds your TV just 1.1 inches from the wall for a sleek, modern look. Sleek, Versatile Design With its ultra-slim profile, the ProMounts Fixed TV Wall Mount matches any style living room or entertainment space. Clear up space on your entertainment stand for a clean, modern look, or swap out your TV stand entirely with a sleek floating shelf for a space saving, minimalist TV setup. Safe TV Wall Mount Wall mounting your TV is a great way to protect your TV from bumps and tipping. Especially in homes with pets or young children, the stands included with most TVs offer very little protection against tipping. The ultra strong construction and locking TV brackets of this TV flat mount ensure your TV is secure, keeping not just your television safe, but also your family. Easy to Set Up and Install All ProMounts TV stands and TV mounts are designed around the consumer. Installation is simple, with easy-to-follow instructions and all hardware included and clearly labeled. The open-back design gives easy access to ports and cables, making setup a breeze. It is compatibile with TVs using VESA patterns 200x200 to 600x400, meaning you can use this TV wall mount with nearly all major TV brands.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-PLANAR Outdoor Speakers, Black, 2-1/2in.D, 40W, PR (MA4056-B)
- DURACELL Lithium 2025 3 V 165 Ah Medical Battery , 2PK (DL2025B2PK08)
- HUBBELL GAI-TRONICS Remote Volume Control, Mono, Gray, SS, 4" D (12506-001)
- ILC Replacement for Optoma Eh416 Lamp AND Housing (EH416 LAMP AND HOUSING OPTOMA)
- PROMOUNTS Ceiling TV Mount for TVs 37 in. - 90 in. Up to 88 lbs (UC-PRO310)
- PROMOUNTS Full Motion TV Wall Mount for TVs 37 in. to 92 in. Up to 88 lbs (OMA6401)
- PROMOUNTS Full Motion TV Wall Mount for TVs 17 in. - 42 in. Up to 44 lbs (UA-PRO110)
- PROMOUNTS Flat TV Wall Mount for TVs 37 in. - 110 in. Up to 143 lbs (UF-PRO640)
- PROMOUNTS Modern TV Stand with Mount for TVs 37 in. - 72 in. Up to 110 lbs with Tempered Glass Shelf (ATMSS6401-02)
- PROMOUNTS Full Motion TV Wall Mount for TVs 37 in. - 85 in. Up to 120 lbs (SAL)
- PEERLESS Adaptor Plate, For TV Mounts, 8-3/4" W, Blk (ACC450)
- Promounts TV Mounts & Stands