Shop All TV Mounts & Stands
Promounts
Flat TV Wall Mount for TVs 37 in. - 110 in. Up to 143 lbs
Mfr # UF-PRO640
Zoro # G809769877
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 2 in
- Width 9 in
- Material Steel
- Weight Capacity 143 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promounts
- MFR # UF-PRO640
- Zoro # G809769877
- UPC # 856476001276
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 2 in |
Width | 9 in |
Overall Length | 32 in |
Overall Width | 9 in |
Monitor Size | 37 in - 110 in |
Length | 32 in |
Overall Height | 2 in |
Maximum Screen Size | 110 in |
Minimum Screen Size | 37 in |
Details
Item | TV Mount |
Color | Black |
Material | Steel |
Weight Capacity | 143 lb |
Includes | Mount, Hardware, Instruction Manual |
VESA Pattern | 600x400 |
Weight | 8.7 lb |
Distance from Wall | 1.5 in |
Max VESA Compatibility | 600x400 |
Description
Safely mount your large TV to the wall for a sleek look with the ProMounts Low Profile Fixed TV Wall Mount, with VESA compatibility and solid metal construction. Low Profile Flat TV Wall Mount The ProMounts Flat TV Wall Mount has a full metal construction with thicker steel than other wall mounts on the market, so you can have full confidence mounting large TVs to the wall. Safely mount TVs and monitors ranging from 37 inches to 110 inches, weighing up to 143 lbs. The ultra slim design holds your TV just 1.5 inches from the wall for a sleek, modern look. Sleek, Versatile Design With its ultra-slim profile, the ProMounts Fixed TV Wall Mount is perfect for any living room or entertainment space. Clear up space on your entertainment stand for a clean, modern look, or swap out your TV stand entirely with a sleek floating shelf for a minimalist, space saving TV setup. Safe TV Wall Mount Wall mounting your TV is a great way to protect your TV from bumps and tipping. The stands that come with large TVs offer very little protection against tipping, which can be a hazard in homes with pets or young children. The locking TV brackets and ultra strong construction of this TV flat mount ensure your TV is secure, keeping your television and your family safe. Easy to Set Up and Install All ProMounts TV stands and TV mounts are designed around the consumer. Installation is simple, with easy-to-follow instructions and all hardware included and labeled. The open design gives easy access to ports and cables, making setup a breeze. It is compatibile with TVs using VESA patterns 200x200 to 600x400, meaning you can use this TV wall mount with nearly all major TV brands.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Reinforced Cable for Lightning, 4ft. (131 1359 DW2)
- MANHATTAN COMFORT TV Stand, Mid Century, Black, 62.99" (201AMC8)
- MIGHTY MAX BATTERY 12V 11.2Ah 230 CCA Rechargeable Sealed Lead Acid Power Sport Battery (YTZ14S)
- UREACH Carry Mini HDD Dupe 11 (PRO118)
- PROMOUNTS Ceiling TV Mount for TVs 23 in. - 42 in. Up to 110 lbs (UC-PRO100)
- PROMOUNTS Tabletop TV Stand with Mount for TVs 37 in. - 72 in. Up to 99 lbs (AMSA6401)
- PROMOUNTS Artistic Wooden Easel TV Stand with Mount for TVs 42 in. - 84 in. up to 99 lbs (PFMSS6405)
- PROMOUNTS Universal Tabletop TV Brackets for TVs 13 in.-72 in. Up to 110 lbs (AMSF6401)
- PROMOUNTS Flat TV Wall Mount for TVs 32 in. - 65 in. Up to 100 lbs (FF44)
- PROMOUNTS Tilt TV Wall Mount for TVs 32 in. - 65 in. Up to 165 lbs (FT44)
- DOUBLESIGHT 4"H x 9"W x 9"D Fixed Monitor Arm (DS-NBTray)
- Promounts TV Mounts & Stands