Shop All TV Mounts & Stands
Promounts
Flat TV Wall Mount for TVs 13 in. - 47 in. Up to 55 lbs
Mfr # FF22
Zoro # G009252049
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1 in
- Width 8 in
- Material Steel
- Weight Capacity 55 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promounts
- MFR # FF22
- Zoro # G009252049
- UPC # 852314002078
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 1 in |
Width | 8 in |
Monitor Size | 13 in - 47 in |
Overall Width | 8 in |
Overall Length | 12 in |
Overall Height | 1 in |
Length | 12 in |
Minimum Screen Size | 13 in |
Maximum Screen Size | 47 in |
Details
Item | TV Mount |
Color | Black |
Material | Steel |
Weight Capacity | 55 lb |
Includes | Mount, Hardware, Instruction Manual |
VESA Pattern | 200x200 |
Weight | 2 lb |
Max VESA Compatibility | 200x200 |
Distance from Wall | 1 in |
Description
Safely wall mount your TV for a sleek, modern look with the ProMounts Low Profile Fixed TV Wall Mount, with VESA compatibility and solid metal construction. Low Profile Flat TV Wall Mount The ProMounts Flat TV Wall Mount has a full metal construction with thicker steel than other wall mounts on the market, so you can have full confidence when wall mounting your TV. Safely mount TVs and monitors ranging from 13 inches to 47 inches, weighing up to 55 lbs. The ultra slim design holds your TV just 1 inches from the wall for a sleek, modern look. Sleek, Versatile Design With its ultra-slim profile, the ProMounts Fixed TV Wall Mount fits perfectly with any style living room or entertainment space. Clear up space on your entertainment stand for a clean, modern look, or swap out your TV stand entirely with a sleek floating shelf for a space saving, minimalist TV setup. Safe TV Wall Mount Wall mounting your TV is a great way to protect your TV from bumps and tipping. Particularly in homes with pets or young children, the stands that come with most TVs offer very little protection against tipping. The ultra strong construction and locking TV brackets of this TV flat mount ensure your TV is secure, keeping not just your television safe, but also your family. Easy to Set Up and Install All ProMounts TV stands and TV mounts are designed around the consumer. Installation is simple, with easy-to-follow instructions and all hardware included and labeled. The open-back design gives easy access to ports and cables, making setup a breeze. It is compatibile with TVs using VESA patterns 75x75 to 200x200, meaning you can use this TV wall mount with nearly all major TV and monitor brands.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Sureway SW-1005 (ML7-6123520)
- UPG 24V 2AH 3Stage AGM Charger w USA Cordset (24BC2000T-4 USA)
- VIRTUAL 12.3 in. Surface Pro 7 i5, 8GB, 128GB SSD, Windows 10 - Platinum (VI2434012)
- ENERGIZER NiMH Rechargeable D Batteries, 1.2 V, PK2 PK (NH50BP-2)
- PROMOUNTS Ceiling TV Mount for TVs 23 in. - 42 in. Up to 110 lbs (UC-PRO100)
- PROMOUNTS Full Motion TV Wall Mount for TVs 37 in. - 85 in. Up to 88 lbs (OMA6402)
- PROMOUNTS Tilt TV Wall Mount for TVs 32 in. - 65 in. Up to 165 lbs (FT44)
- PROMOUNTS Ceiling TV Mount for TVs 32 in. - 65 in. Up to 88 lbs (UC-PRO210)
- PROMOUNTS Modern Slim TV Stand with Mount for TVs 37 in. - 72 in. Up to 110 lbs with Tempered Glass Shelf (AFMSS6402)
- PROMOUNTS Full Motion TV Wall Mount for TVs 17 in. - 48 in. Up to 77 lbs (FSA22)
- STORM SHELL Weatherproof Outdoor Sound Bar Enclosure (SS-SB)
- Promounts TV Mounts & Stands