Shop All Monitor Mounts & Brackets
Promounts
Desktop Monitor Arm with Gas Spring
Mfr # PPMA1S-E
Zoro # G309769865
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 26.6 in
- Width 2.5 in
- Material Steel
- Weight Capacity 17.6 lb
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promounts
- MFR # PPMA1S-E
- Zoro # G309769865
- UPC # 810054152835
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 26.6 in |
Width | 2.5 in |
Overall Length | 22.3 in |
Minimum Screen Size | 13 in |
Maximum Screen Size | 32 in |
Details
Material | Steel |
Weight Capacity | 17.6 lb |
Color | Black |
Monitor Capacity | 13 in - 32 in |
Weight | 8 lb |
Includes | Monitor Arm, Hardware, Instruction Manual |
Max VESA Compatibility | 100x100 |
Item | Monitor Arm |
Swivel Range | 180° |
Tilt Range | 45° to -45° |
Description
Elevate your monitor from 13 in. to 32 in. up to 17.6 lbs and allow for full adjustability with the ProMounts Single Monitor Arm.Fully ArticulatedGas-spring operated arm can counterbalance monitor positions in all directions. Full 180 Deg horizontal and ±45 Deg vertical tilt adjustment, 360 Deg rotation for landscape or portait view.Your ChoiceChoose to bolt it down to your desk to keep the mount from moving around. Choose the non-destructive clamp to keep your desk clear from any holes. All mounting hardware included.Cable ManagementOpen up the chamber on the top of the mount to have your cables tucked away. Place cables and the adjustment wrench in the back of the mount for use later.Landscape or PortraitFull 360 Deg rotation for horizontal and vertical mounting options. Perfect to have your monitor set up for chats, reading, and gaming.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55Ah AGM Battery Replacement for Kinetik HC1200 (ML55-121911112111115)
- VERBATIM DRIVE, USB, EXEC, METAL, 64GB (VER98750)
- EXELL BATTERY Flashlight Battery 6V 2500mAh NICD Replaces 20170 (EBFLB-NCD-4)
- MIGHTY MAX BATTERY 6V 4.5AH Battery for Kid Trax Disney Ride On Toy KT1122TR - 10 Pack (ML4-6MP108251242910)
- PROMOUNTS Desktop Dual Monitor Arm with Gas Spring (PPMA2S-E)
- AFC INDUSTRIES Base Bolted Pole Mount Computer Station (772287G)
- DURABLE OFFICE PRODUCTS Adjustable Laptop Stand, For Laptops and (505123)
- BARKAN MOUNTS Barkan 7 - 12 inch Universal Multi - Position Tablet Mount 2 lbs White Firm Tablet Clamp (T56)
- KENSINGTON Adjustable Laptop Stand, 10" x 12.5" x 3" to 7", Black, Supports 7 lbs (K60726WW)
- CHIEF Dual Array Pole Mnt Assy (KTA1003B)
- AIDATA Lappad, Portable Laptop Platform (LAP005)
- Promounts Monitor Mounts & Brackets