Shop All Monitor Mounts & Brackets
Promounts
Desktop Dual Monitor Arm with Gas Spring
Mfr # PPMA2S-E
Zoro # G409769918
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 26.6 in
- Width 2.5 in
- Material Steel
- Weight Capacity 17.6 lb
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promounts
- MFR # PPMA2S-E
- Zoro # G409769918
- UPC # 810054152798
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 26.6 in |
Width | 2.5 in |
Overall Length | 22.3 in |
Minimum Screen Size | 13 in |
Maximum Screen Size | 32 in |
Details
Material | Steel |
Weight Capacity | 17.6 lb |
Color | Black |
Monitor Capacity | 13 in - 32 in |
Weight | 10 lb |
Includes | Monitor Arm, Hardware, Instruction Manual |
Item | Monitor Arm |
Max VESA Compatibility | 100x100 |
Tilt Range | 45° to -45° |
Swivel Range | 180° |
Description
Elevate your monitors from 13 in. to 32 in. up to 17.6 lbs and allow for full adjustability with the ProMounts Single Monitor Arm.Fully ArticulatedGas-spring operated arm can counterbalance monitor positions in all directions. Full 180 Deg horizontal and ±45 Deg vertical tilt adjustment, 360 Deg rotation for landscape or portait view.Your ChoiceChoose to bolt it down to your desk to keep the mount from moving around. Choose the non-destructive clamp to keep your desk clear from any holes. All mounting hardware included.Cable ManagementOpen up the chamber on the top of the mount to have your cables tucked away. Place cables and the adjustment wrench in the back of the mount for use later.Landscape or PortraitFull 360 Deg rotation for horizontal and vertical mounting options. Perfect to have your monitor set up for chats, reading, and gaming.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Rechargeable AA Batteries for Solar Lights, Pack/4 (ULN4AASL)
- SAMSONITE Spinner Mobile Office (128167-1041)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for WKDC12-55C/FR-F (ML55-12INT488)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for Casil CA12100 (ML10-121531758)
- PROMOUNTS Desktop Monitor Arm with Gas Spring (PPMA1S-E)
- STARTECH.COM Vesa 75Mm/100Mm Desk Mount Dual Monitor Arm Supports Displays Up To (ARMSLIMDUOS)
- SECURITYMAN Macally 10in Super Long Car Cup Mount Holder for iPad/Tablet & iPhone/Smartphone (MCUPPRO)
- INNOVERA Single Level Monitor Riser, 13 1/8" x 13 1/2" x 4", Black (IVR55010)
- INTEGRA MILTEX Selkirk Corporation 8 Inch x 36 Inch Model DSP Double-Wall Stovepipe (77520)
- PYLE Tablet Pc Mount, PSPADLKW08W (PSPADLKW08W)
- CHIEF Dual Joist Ceiling Mount (CMS391)
- Promounts Monitor Mounts & Brackets