Shop All TV Mounts & Stands
Promounts
Ceiling TV Mount for TVs 37 in. - 90 in. Up to 88 lbs
Mfr # UC-PRO310
Zoro # G409769826
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 42.5 in
- Width 26.2 in
- Tilting Angle (Deg.) 0° to -15°
- Swivel Angle (Deg.) 360°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promounts
- MFR # UC-PRO310
- Zoro # G409769826
- UPC # 856476001511
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 42.5 in |
Width | 26.2 in |
Monitor Size | 37 in - 90 in |
Overall Length | 7.9 in |
Overall Height | 42.5 in |
Overall Width | 26.2 in |
Length | 7.9 in |
Minimum Screen Size | 37 in |
Maximum Screen Size | 90 in |
Details
Item | TV Mount |
Color | Black |
Tilting Angle (Deg.) | 0° to -15° |
Swivel Angle (Deg.) | 360° |
Material | Steel |
Weight Capacity | 88 lb |
VESA Pattern | 600x400 |
Includes | Mount, Hardware, Instruction Manual |
Weight | 14 lb |
Max VESA Compatibility | 600x400 |
Description
The ProMounts Large Ceiling TV Mount lets you safely and reliably mount your TV from the ceiling, saving space in your room while improving the visibility of your TV. Strong Metal Ceiling TV Mount The ProMounts TV ceiling mount has a full metal construction and uses thicker steel than other TV mounts on the market, so you can have confidence mounting the TV in your store, cafe, or business. This strong ceiling mount safely supports TVs from 37 inches up to 90 inches, weighing up to 88 lbs. Flexible Mounting Options The pivoting base of this TV mount adjusts up to 90 Deg, allowing you to safely mount your TV from sloped ceilings. Height adjustable arm adjusts from 42.5 inches to 48.4 inches, letting you position your TV exactly how you would like. Plus, with the versatile VESA mount, you can display any TV with a VESA pattern between 100x100 to 600x400. Full Range of Adjustability The built-in adjustability of this TV mount allows you to tailor the viewing experience to your unique needs. Full 360 Deg swivel range rotates smoothly and accommodates large spaces with wide viewing angles. The tilt range +5 Deg to -10 Deg lets viewers watch comfortably while also eliminating glare. Easy to Install TV Mount All ProMounts TV stands and TV mounts are designed with the consumer in mind. Installation is simple, with easy-to-follow instructions and all hardware included. Integrated cable management hides unsightly cables for a clean and sleek look. Create a space you'll love with a ProMounts TV wall mount.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For DAYTONA WRU790 (WR-U790)
- STANDARD HORIZON Belt Clip, Material Plastic (CLIP-22)
- PEERLESS Full Motion Wall Mount, 46" to 90" Screen (SA771PU)
- ULTRATECH BATTERY LEAD 12V55AH (IM-12550NB)
- PROMOUNTS Tilt TV Wall Mount for TVs 60 in. - 110 in. Up to 300 lbs (UT-PRO410)
- PROMOUNTS Flat TV Wall Mount for TVs 32 in. - 65 in. Up to 100 lbs (FF44)
- PROMOUNTS Artistic Wooden Easel TV Stand with Mount for TVs 42 in. - 84 in. up to 99 lbs (PFMSS6405)
- PROMOUNTS Ceiling TV Mount for TVs 32 in. - 65 in. Up to 88 lbs (UC-PRO210)
- PROMOUNTS Flat TV Wall Mount for TVs 60 in. - 110 in. Up to 300 lbs (UF-PRO400)
- PROMOUNTS Full Motion TV Wall Mount for TVs 42 in. - 75 in. Up to 80 lbs (FSA64)
- MOUNT-IT Tilt TV Wall Mount Bracket for 32"-60" TVs (MI-303B)
- Promounts TV Mounts & Stands