Shop All TV Mounts & Stands
Promounts
Artistic Wooden Tripod TV Stand with Mount for TVs 47 in. - 72 in. Up to 55 lbs
Mfr # AFMSS6401
Zoro # G209769842
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 54.5 in
- Width 34.6 in
- Swivel Angle (Deg.) 360°
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promounts
- MFR # AFMSS6401
- Zoro # G209769842
- UPC # 856476001795
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 54.5 in |
Width | 34.6 in |
Overall Height | 54.5 in |
Length | 16.5 in |
Overall Length | 16.5 in |
Monitor Size | 47 in - 72 in |
Overall Width | 34.6 in |
Maximum Screen Size | 72 in |
Minimum Screen Size | 47 in |
Details
Item | TV Stand |
Color | Black |
Swivel Angle (Deg.) | 360° |
Material | Steel |
Weight Capacity | 55 lb |
Includes | Stand, Hardware, Instruction Manual |
VESA Pattern | 600x400 |
Weight | 12 lb |
Max VESA Compatibility | 600x400 |
Description
Display your TV in a sleek, modern way with the ProMounts Wooden Tripod TV Stand. The sleek, low-profile TV stand design uses durable metal construction with solid wood legs, complimenting any room in your home while also being great for offices and events. Modern Tripod TV Stand for Home or Office The sleek, modern design of this tripod stand makes it an elegant accent to your home. Solid wood legs and black metal construction easily match with a wide range of interior designs. The versatile design is also perfect as an office tv stand. The professional design lets you display your TV in meeting rooms or events with fewer distractions, and the 360 Deg swivel TV mount lets you cover large areas with wide viewing angles. Durable, Stable, and Reliable Construction The solid wood and metal construction lets the ProMounts TV Tripod Stand safely support TVs from 47 inches to 72 inches, up to 55 lbs. The wide base ensures your TV remains stable, even when holding large screens, and the included TV safety kit can also be used when there is a higher risk of bumps and tipping, such as at home with children or pets. Protect your TV with a quality stand you can trust. Easy to Assemble TV Stand All ProMounts TV stands and TV mounts are designed with the consumer in mind. Installation is simple, with easy-to-follow instructions and all hardware included. Versatile VESA compatibility covers a VESA pattern range of 200x200 to 600x400, allowing use with nearly all TV brands. Once the stand is set up, integrated cable management along the back of the stand hides your cables, letting you get a clean, professional look for your TV setup.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL B-13 Bass Earbuds with Microphone, White, 52" Cord (199725)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Power Patrol SLA0905, SLA090 (ML4-645103859)
- MONOPRICE Usb Wall Charger 2.4A (14578)
- ILC Replacement for Amazon Kindle D00111 Battery (KINDLE D00111 BATTERY AMAZON)
- PROMOUNTS Artistic Wooden Easel TV Stand with Mount for TVs 42 in. - 84 in. up to 99 lbs (PFMSS6405)
- PROMOUNTS Full Motion TV Wall Mount for TVs 42 in. - 75 in. Up to 80 lbs (FSA64)
- PROMOUNTS Full Motion TV Wall Mount for TVs 50 in. - 110 in. Up to 185 lbs (OMA8601)
- PROMOUNTS Tilt TV Wall Mount for TVs 43 in. - 84 in. Up to 165 lbs (FT64)
- PROMOUNTS Ceiling TV Mount for TVs 37 in. - 90 in. Up to 88 lbs (UC-PRO310)
- PROMOUNTS Tilt TV Wall Mount for TVs 32 in. - 65 in. Up to 165 lbs (FT44)
- MOUNT-IT Monitor Desk Mount W/ Laptop Tray (MI-4352LTMN)
- Promounts TV Mounts & Stands