Shop All Ceiling Fans
Prominence Home
Whitley, 42 in. Ceiling Fan with Light, Bronze
Mfr # 50864-40
Zoro # G509091568
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 13.4 in
- Features Reversible Motor, Dual-Finish Reversible Blades, LED Light
- Width 42 in
- Length 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prominence Home
- MFR # 50864-40
- Zoro # G509091568
- UPC # 671961508647
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 13.4 in |
Width | 42 in |
Length | 42 in |
Details
Housing Color | Bronze |
Voltage | 120V |
Features | Reversible Motor, Dual-Finish Reversible Blades, LED Light |
Item | Ceiling Fan |
Material | Metal, Mdf, Glass |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This traditional-style low profile indoor ceiling fan combines stylish details with wood influences for a truly inspiring fixture for your home. The Prominence Home Whitley fan features a 3-arm branched light with frosted shades. The innovative 5-blade design provides ultra-efficient, adjustable, and energy-efficient airflow while the LED light bulbs provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 42 inch 5-blade indoor fan for rooms up to 100 sq. ft. Lighting: 3x E26/A15 light bulb included, 600 lumens,6.5 watts, 3000k color temperature About Prominence Home Ceiling Fans About Prominence Home Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Condenser Fan Speed Control, 460/575V (P266BHA-100C)
- ZORO SELECT 12x24x2 Synthetic Pleated Air Filter (60RD92)
- SUPCO Capillary Tube, .064 I.D. x 12 ft. (BC4)
- ZORO SELECT Sidewall/Ceiling Register, 7.75 X 13.75, White, Steel (4JRR1)
- PROMINENCE HOME Palm Valley, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, White (80017-40)
- PROMINENCE HOME Ennora, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50756-40)
- PROMINENCE HOME Kyrra, 52 in. Ceiling Fan with Light & Remote Control, Matte Black (51679-40)
- PROMINENCE HOME Saybrook, 52 in. Ceiling Fan with Light, Espresso (51593-40)
- PROMINENCE HOME Madison County, 42 in. Ceiling Fan with Light, Bronze (50588-40)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, White (50852-40)
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59359)
- Prominence Home Ceiling Fans