Shop All Ceiling Fan Wall and Remote Controls
Prominence Home
Universal Ceiling Fan Remote Control Kit with Receiver, Wall Dock & Batteries, Black
Mfr # 51487-40
Zoro # G209091745
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 1.5 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prominence Home
- MFR # 51487-40
- Zoro # G209091745
- UPC # 671961514877
- Country of Origin China
- Category Ceiling Fan Wall and Remote Controls
Dimensions
Width | 1.5 in |
Details
Voltage | 120V |
Material | Plastic |
Description
The universal ceiling fan remote control kit will turn most standard ceiling fans into a remote control fan! Easily change your airflow and light at the touch of a button all from the comfort of your favorite chair.This kit includes a receiver, remote control, wall dock and batteries. Lightweight and easy to use, comfort has never been so convenient!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONDELL Pro Sanitizing Air Purifier for Purification Virus, Bacteria and Allergens (P700BB-W)
- SOLARONICS Infrared Heater, LP Gas, 50,000 btuh, 120V (K-50 DSAL)
- REZNOR Limit Switch, 105 deg-135 deg F, Auto Fan (146465)
- MARADYNE Defrost Chute, 7.25"x1", 2-1/2" Hose End (2454)
- PROMINENCE HOME Universal Smart Ceiling Fan Kit with wall mount, Google Home & Amazon Alexa Enabled, White (51658-40)
- HUNTER Remote and Canopy Kit, 3 Speed Fan and Light Control, Bronze (99179)
- HUNTER FANMPANY 3SPD WHT FANLGT CNTRL (27182)
- LUTRON 600W 3A Fan Timer (MA-T51H-WH)
- MODERN FORMS 6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White (F-WCBT)
- BROAN-NUTONE Broan-Nutone BP20 Bath Fan Grille (850396)
- TAMARACK Tamarack Tti-DR150 Dragon 150 Garage Fan (Tti-DR150)
- Prominence Home Ceiling Fans & Accessories