Shop All Ceiling Fans
Prominence Home
Statham, 52 in. Ceiling Fan with Light, Brushed Nickel
Mfr # 51019-40
Zoro # G109091586
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 52 in
- Material Metal, Wood, Glass
- Height 13.5 in
- Features Reversible Motor, Dual Mount Compatible, Dual-Finish Reversible Blades, LED Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prominence Home
- MFR # 51019-40
- Zoro # G109091586
- UPC # 671961510190
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Height | 13.5 in |
Length | 52 in |
Details
Housing Color | Brushed Nickel |
Voltage | 120V |
Item | Ceiling Fan |
Material | Metal, Wood, Glass |
Features | Reversible Motor, Dual Mount Compatible, Dual-Finish Reversible Blades, LED Light |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This modern multi-position indoor ceiling fan combines stylish details with influences for a truly inspiring fixture for your home. The Statham features a frosted glass shade and LED lighting. The innovative 3-blade design provides ultra-efficient, adjustable and energy efficient airflow while the dimmable LED lights provide ideal lighting to fit any mood. Control your ceiling fan with the traditional pull chain. Compatible with universal ceiling fan remotes sold separately. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 3-blade indoor fan for rooms up to 400 sq. ft. Lighting: 2 x E26/A15 LED light bulbs included that provide 800 lumens, 8.5 watts, 3000k color temperature. About Prominence Home Ceiling Fans About Prominence Home Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Statically Conductive Duct, 15 ft., Black (9600-15EX)
- LASKO Ultrasonic Coolmist Humidifier (UH200)
- J.W. WINCO DIN-906-NI-M14X1.5-GPC Threaded Plugs, Tapered Thread (906-NI-M14X1.5-GPC)
- ALL-FILTERS 24 x 36x 1 Washable Electrostatic Furnace Air Filter (24361.E)
- PROMINENCE HOME Statham, 52 in. Ceiling Fan with Light, Espresso (51018-40)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, White (50852-40)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (80035-40)
- PROMINENCE HOME Canoe Ridge, 52 in. Ceiling Fan with Light, Bronze (50584-40)
- PROMINENCE HOME Tennyson, 48 in. Ceiling Fan with Light & Remote Control, Gun Metal (51472-40)
- PROMINENCE HOME Bali Breeze, 52 in. Ceiling Fan with Light & Remote Control, Bronze (41301-40)
- J & D MANUFACTURING J and D CF60A 60 In. Indoor & Outdoor Ceiling Fan (CF60A)
- Prominence Home Ceiling Fans