Shop All Ceiling Fans
Prominence Home
Saybrook, 52 in. Ceiling Fan with Light, Espresso
Mfr # 51593-40
Zoro # G209091639
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 52 in
- Features Reversible Motor, Tri-Mount Compatible, Dual-Finish Reversible Blades, LED Light
- Length 52 in
- Material Metal, Wood, Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prominence Home
- MFR # 51593-40
- Zoro # G209091639
- UPC # 671961515935
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Length | 52 in |
Height | 18.41 in |
Details
Housing Color | Espresso |
Voltage | 120V |
Features | Reversible Motor, Tri-Mount Compatible, Dual-Finish Reversible Blades, LED Light |
Item | Ceiling Fan |
Material | Metal, Wood, Glass |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This farmhouse-style multi-position indoor ceiling fan combines stylish details with natural influences for a truly inspiring fixture for your home. The Saybrook features a branch 3-arm clear glass LED light to brighten your space. The innovative 5-blade design provides ultra-efficient, adjustable and energy efficient airflow while the LED lights provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain.Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade indoor fan for rooms up to 400 sq. ft. Lighting: 3 x E26/A19 light bulbs included that provide 800 lumen per bulb, uses 7.5 watts, 2700K color temperature, dimmable from 20% to 100%.About Prominence Home Ceiling FansProminence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY 45 Degree Elbow, 10 in Duct Dia, Type I PVC, 17" L (PVCED10)
- DAYTON Knob (2101451)
- PECO Fan Coil Thermostat (TA155-047)
- KONTROL KUBE Anteroom Containment Replace Envelope (6544-U)
- PROMINENCE HOME Madison County, 42 in. Ceiling Fan with Light, Bronze (50588-40)
- PROMINENCE HOME Orbis, 52 in. Ceiling Fan with Ring Lighting, Remote Control, Matte Black (51461-40)
- PROMINENCE HOME Journal, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Gun Metal (51024-40)
- PROMINENCE HOME Talib, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Matte Black (51637-40)
- PROMINENCE HOME Ennora, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50756-40)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, White (50852-40)
- HUNTER Hunter Beck 52 in. Black Indoor Ceiling Fan (54215)
- Prominence Home Ceiling Fans & Accessories