Shop All Ceiling Fans
Prominence Home
Saphina, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel
Mfr # 51677-40
Zoro # G209091578
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Brushed Nickel
- Voltage 120V
- Includes Remote Control
- Material Metal, Wood, Glass
- Width 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prominence Home
- MFR # 51677-40
- Zoro # G209091578
- UPC # 671961516772
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Length | 52 in |
Height | 15.15 in |
Details
Housing Color | Brushed Nickel |
Voltage | 120V |
Includes | Remote Control |
Material | Metal, Wood, Glass |
Features | Remote Control, Reversible Motor, Dual Mount Compatible, Dual-Finish Reversible Blades |
Item | Ceiling Fan |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This tradition, glam-style multi-position indoor ceiling fan combines stylish textures and modern details for a truly inspiring fixture for your home. The Saphina features a features drum shaped light enhanced with a crystal style details on the shade for beautifully filtered lighting. The innovative 5 blade design provides ultra-efficient, adjustable, and energy-efficient airflow while the LED lights provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5 blade indoor fan for rooms up to 400 sq. ft. Lighting: 2 x E26/B11 light bulbs included, 450 lumens, 4.5 watts, 2700k color temperature About Prominence Home Ceiling FansProminence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Documents & Resources
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 7 Day Programmable, Geofencing or Non-Programmable Programs, Hardwire, 24V AC (1F95U-42WF)
- DUCTMATE Round Gasketed Coupler, 13 in Duct Dia, Metal, 24 GA, 13 in W, 42" L, 13" H (GRLABQS13GA)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x50ft. (2002-0800-1750)
- AIR VENT 14 in. W X 24 in. L White Aluminum Wall Louver (81232)
- PROMINENCE HOME Ashby, 52 in. Ceiling Fan with Light & Remote Control, Pewter (51630-40)
- PROMINENCE HOME Orbis, 52 in. Ceiling Fan with Ring Lighting, Remote Control, Gun Metal (51488-40)
- PROMINENCE HOME Piercy, 42 in. Ceiling Fan with Light, Bronze (50652-40)
- PROMINENCE HOME Russwood, 42 in. Ceiling Fan with No Light, Bronze (50587-40)
- PROMINENCE HOME Ocean Crest, 52 in. Indoor/Outdoor Ceiling Fan with Light & Remote Control, Bronze (50759-40)
- PROMINENCE HOME Octavia, 52 in. Ceiling Fan with Light & Remote Control, Sapphire Blue (51654-40)
- WESTINGHOUSE Westinghouse 3904505 Halley 44 in. Brushed Nickel Silver Indoor Ceiling Fan (3904505)
- Prominence Home Ceiling Fans & Accessories