Shop All Ceiling Fans
Prominence Home
Russwood, 42 in. Ceiling Fan with No Light, Bronze
Mfr # 50587-40
Zoro # G709091672
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Bronze
- Voltage 120V
- Length 42 in
- Features Reversible Motor, Tri-Mount Position Compatible, Dual-Finish Reversible Blades
- Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prominence Home
- MFR # 50587-40
- Zoro # G709091672
- UPC # 671961505875
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 42 in |
Width | 42 in |
Details
Housing Color | Bronze |
Voltage | 120V |
Control (Pull Chain, Wall Control, Remote Control, WIFI) | Pull Chain |
Features | Reversible Motor, Tri-Mount Position Compatible, Dual-Finish Reversible Blades |
Item | Ceiling Fan |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This industrial farmhouse style multi-position indoor ceiling fan combines stylish details with steel and wood influences for a truly inspiring fixture for your home. The innovative 5-blade design provides ultra-efficient, adjustable, and energy-efficient airflow. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 42 inch 5 blade indoor fan for rooms up to 100 sq. ft. About Prominence Home Ceiling Fans About Prominence Home Ceiling Fans Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK 005503F Pc Board Induced Draft (005503F)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (2HAD7)
- COMMERCIAL COOL 9,000 BTU Portable Air Conditioner with Remote and WiFi Control (CCP6JP)
- ALL-FILTERS 24X24X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (24244.11 3PK)
- PROMINENCE HOME Alvina, 44 in. Ceiling Fan with Light, Satin Nickel (51585-40)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, Brushed Nickel (50850-40)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, White (50852-40)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, Matte Black (50853-40)
- PROMINENCE HOME Ocean Crest, 52 in. Indoor/Outdoor Ceiling Fan with Light & Remote Control, Bronze (50759-40)
- PROMINENCE HOME Canoe Ridge, 52 in. Ceiling Fan with Light, Bronze (50584-40)
- WESTINGHOUSE Brentford 52" Indoor/Outdoor 5-Blade Walnut Ceiling Fan w/Dimmable LED (7233400)
- Prominence Home Ceiling Fans