Shop All Ceiling Fans
Prominence Home
Octavia, 52 in. Ceiling Fan with Light & Remote Control, Sapphire Blue
Mfr # 51654-40
Zoro # G709091719
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Features Remote Control, Reversible Motor, Dual Mount Compatible, Dual-Finish Reversible Blades
- Includes Remote Control
- Material Metal, Wood, Glass
- Width 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prominence Home
- MFR # 51654-40
- Zoro # G709091719
- UPC # 671961516543
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Length | 52 in |
Height | 14.33 in |
Details
Housing Color | Sapphire Blue |
Voltage | 120V |
Features | Remote Control, Reversible Motor, Dual Mount Compatible, Dual-Finish Reversible Blades |
Item | Ceiling Fan |
Includes | Remote Control |
Material | Metal, Wood, Glass |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This modern multi-position indoor ceiling fan combines stylish details with industrial influences for a truly inspiring fixture for your home. The Octavia features a farmhouse style open hood with LED Edison style bulbs The innovative 5-blade design provides ultra-efficient, adjustable and energy efficient airflow while the dimmable LED lights provide ideal lighting to fit any mood. Control your Prominence Home ceiling fan with a touch of a button with our easy-to-use ceiling fan remote control batteries included. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade indoor fan for rooms up to 400 sq. ft. Lighting: 3 x E26/B10 LED light bulbs included that provide 450 lumens, 5 watts, 2700k color temperature. About Prominence Home Ceiling Fans Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731100025)
- AIR SYSTEMS INTL Plastic Filter Bowls, Bb50 Series (WL049)
- REVCOR Propeller, 12 In Dia, 33 Deg Pitch (G1204-33 R)
- LIEBERT Contactor, 24V, 40/50A, 3P, Coil (E-0100S)
- PROMINENCE HOME Journal, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Gun Metal (51024-40)
- PROMINENCE HOME Solana, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (80018-40)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, Bronze (80036-40)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, Bronze (50851-40)
- PROMINENCE HOME Alvina, 42 in. Ceiling Fan with Light, White (80092-40)
- PROMINENCE HOME Marshall, 52 in. Ceiling Fan with Light, Matte Black (51457-40)
- JANDORF Fan Balancing Kit (60301)
- Prominence Home Ceiling Fans