Shop All Ceiling Fans
Prominence Home
Ocean Crest, 52 in. Indoor/Outdoor Ceiling Fan with Light & Remote Control, Bronze
Mfr # 50759-40
Zoro # G209091721
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Bronze
- Voltage 120V
- Features Remote Control, Waterproof Blades, Reversible Motor, LED Lights
- Material Metal, Plastic
- Width 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prominence Home
- MFR # 50759-40
- Zoro # G209091721
- UPC # 671961507596
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Length | 52 in |
Height | 20.9 in |
Details
Housing Color | Bronze |
Voltage | 120V |
Control (Pull Chain, Wall Control, Remote Control, WIFI) | Remote Control |
Item | Ceiling Fan |
Features | Remote Control, Waterproof Blades, Reversible Motor, LED Lights |
Material | Metal, Plastic |
Includes | Remote Control |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This ceiling fan combines palm leaf blades with unique lighting creating a truly inspiring fixture for your home. The Ocean Crest features a branched, 3 arm lantern inspired lights with Edison style bulbs. The innovative 5-blade design provides adjustable, comforting airflow while the LED lights provide ideal lighting for the area. Control your Prominence Home ceiling fan with a touch of a button with our easy-to-use ceiling fan remote control batteries included. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade fan for rooms up to 400 sq. ft. Lighting: 3 x E26 / B10 Edison light bulbs included, 450 lumens, 4.5 watts, 2700K color temperature.About Prominence Home Ceiling FansProminence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOL KITCHEN C123RW24X6 Baseboard Return Air Grille White - 24 x 6 in. (CO156528)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900300012)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/4 in Dia., Full Spool: 450 Feet (RFRB-0250-450)
- UNITED ELECTRIC Pressure Switch (J21K-357)
- PROMINENCE HOME Ocean Crest, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (50653-40)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (80035-40)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, Bronze (80036-40)
- PROMINENCE HOME Bali Breeze, 52 in. Ceiling Fan with Light & Remote Control, Bronze (41301-40)
- PROMINENCE HOME River Run, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50683-40)
- PROMINENCE HOME Macenna, 52 in. Ceiling Fan with Light, Matte Black (51663-40)
- WAC Blitzen Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte Black with Remote Control (F-060)
- Prominence Home Ceiling Fans & Accessories