Shop All Ceiling Fans
Prominence Home
Marston, 52 in. Traditional Ceiling Fan with Light, Oil-Rubbed Bronze
Mfr # 51017-40
Zoro # G109091753
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Oil-Rubbed Bronze
- Voltage 120V
- Length 52 in
- Width 52 in
- Material Metal, Wood, Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prominence Home
- MFR # 51017-40
- Zoro # G109091753
- UPC # 671961510176
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 52 in |
Width | 52 in |
Height | 18.8 in |
Details
Housing Color | Oil-Rubbed Bronze |
Voltage | 120V |
Item | Ceiling Fan |
Material | Metal, Wood, Glass |
Features | Reversible Motor, Tri-Mount Compatible, Dual-Finish Reversible Blades, LED Light |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This traditional-style multi-position indoor ceiling fan combines stylish details with wood influences for a truly inspiring fixture for your home. The Prominence Home Marston fan features a 3-arm branched light with frosted shades. The innovative 5-blade design provides ultra-efficient, adjustable, and energy-efficient airflow while the LED light bulbs provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade indoor fan for rooms up to 400 sq. ft. Lighting: 3x E26/B10 light bulb included, 450 lumens, 4.5 watts, 2700k color temperature About Prominence Home Ceiling Fans About Prominence Home Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Speed Control, 115V, 5 Amp, Plate Color Brushed Aluminum (WC 15)
- ICM CONTROLS Control Board Sensor (0130M00250)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x50ft. (2002-0800-1750)
- OLIMPIA SPLENDID 14,000 BTU 4-in-1 Portable Air Conditioner with Heater 115V (2149)
- PROMINENCE HOME Lorelai, 52 in. Smart Ceiling Fan with Light & Remote Control, Espresso (51649-40)
- PROMINENCE HOME Ocean Crest, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (50653-40)
- PROMINENCE HOME Briarcrest, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50749-40)
- PROMINENCE HOME Rawling, 30 in. Ceiling Fan with Light, Bronze (51587-40)
- PROMINENCE HOME Memphis, 52 in. Ceiling Fan with Light, Pewter (51652-40)
- PROMINENCE HOME Statham, 52 in. Ceiling Fan with Light, Espresso (51018-40)
- HESSAIRE Hessaire 8.7 in. H X 5.5 in. W White Metal Oscillation Motor (6375700)
- Prominence Home Ceiling Fans