Shop All Flushmount Lights
Prominence Home
Madalyn, 13 in. Brushed Nickel Flush Mount Seeded Glass Bowl Indoor Light
Mfr # 51382-40
Zoro # G009135687
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Width 13 in
- Voltage 120V
- Height 6 in
- Size 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prominence Home
- MFR # 51382-40
- Zoro # G009135687
- UPC # 671961513825
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 13 in |
Width | 13 in |
Height | 6 in |
Size | 13 in |
Details
Voltage | 120V |
Item | Flush Mount Light |
Housing Color | Brushed Nickel |
Features | Damp-Rated |
Fixture Type | Seeded Glass Bowl |
Housing Material | Metal, Glass |
Description
The Prominence Home Madalyn collection features 2-light flush mount ceiling light fixtures in three different shapes: dome, drum, and bowl. Available in bronze or brushed nickel and clear or clear seeded glass, these ceiling lights blend beautifully with any decor style.This ceiling fixture is dry rated, for indoor use only and requires 2 X E26 light bulb 60 watt max- bulbs not included.About Prominence HomeProminence Home offers an assortment of ceiling fans, lighting, and home products to make your home prominent. Our goal is to ensure your home has the stylish products you crave while providing the features and the comfort you deserve at a price you can afford. Whether you're building a new home or renovating your current space, trust Prominence Home to deliver a great look and last for years to come while fitting any budget. We use high-quality materials that are durable and long-lasting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 10 Inch Commercial LED Recessed Downlight 3 CCT Selectable 22/29/37.5W 2300/3000/3700LM Dimmable (LR23960-1PK)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F10T8/CW (F10T8/CW)
- BULBRITE 75-Watt Equivalent A19 Clear Dimmable Edison LED Light Bulb Soft White, 2PK (861579)
- ILC Replacement for Sylvania 150a23/rs 120v replacement light bulb lamp (150A23/RS 120V SYLVANIA)
- PROMINENCE HOME Lincoln Woods, 15 in. Flush Mount Light with Cage, Matte Black (51552-40)
- QUOIZEL Griffin Flush Mount (GF1617PN)
- ELCO LIGHTING 4 Square Sky Panel™" (ELSP4440B)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20840LEDD-WH/ACR)
- DALS 6 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ06-CC-BK)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Ribbed 11In, Matte Black Crystal Glass (6117700)
- Prominence Home Flushmount Lights