Shop All Ceiling Fans
Prominence Home
Macenna, 52 in. Ceiling Fan with Light, Brushed Nickel
Mfr # 51664-40
Zoro # G909091656
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Material Steel
- Height 16.6 in
- Features Reversible Motor, Dual-Finish Reversible Blades, LED Light
- Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prominence Home
- MFR # 51664-40
- Zoro # G909091656
- UPC # 671961516642
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 16.6 in |
Length | 52 in |
Width | 52 in |
Details
Housing Color | Brushed Nickel |
Voltage | 120V |
Material | Steel |
Features | Reversible Motor, Dual-Finish Reversible Blades, LED Light |
Item | Ceiling Fan |
Description
There is something comforting about classic decor. The MaCenna is a timeless piece that fits flawlessly with most any decor. With 5 blades in reversible shades, this flush mount ceiling fan keeps large rooms cool without sacrificing style.
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Roof Cap Black (636)
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 2", 6 Pack (FB16X25X2_6)
- ZORO SELECT 16x25x4 Synthetic Pleated Air Filters (786EK8)
- PACKARD Combustion Air Booster, Replacement (65475)
- PROMINENCE HOME Macenna, 52 in. Ceiling Fan with Light, Matte Black (51663-40)
- PROMINENCE HOME Alvina, 44 in. Ceiling Fan with Light, Satin Nickel (51585-40)
- PROMINENCE HOME Memphis, 52 in. Ceiling Fan with Light, Bright White (51651-40)
- PROMINENCE HOME Alvina, 42 in. Ceiling Fan with Light, White (80092-40)
- PROMINENCE HOME Bali Breeze, 52 in. Ceiling Fan with Light & Remote Control, Bronze (41301-40)
- PROMINENCE HOME Brightondale, 52 in. Indoor/Outdoor Ceiling Fan with Light, Galvanized (51660-40)
- HUNTER Melbourne 52" Noble Bronze w/Weathered W (50792)
- Prominence Home Ceiling Fans & Accessories