Shop All Vanity Lights
Prominence Home
Lyndan, Three Light Matte Black Bathroom Vanity
Mfr # 51554-40
Zoro # G709135680
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Height 7.63 in
- Length 9.13 in
- Width 28.38 in
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prominence Home
- MFR # 51554-40
- Zoro # G709135680
- UPC # 671961515546
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7.63 in |
Length | 9.13 in |
Width | 28.38 in |
Size | 3 Light |
Details
Color | Matte Black |
Item | Vanity Light |
Voltage | 120V |
Housing Material | Metal, Glass |
Description/Special Features | Reversible Mounting, Damp-Rated |
Description
The Prominence Home Lyndan collection offers industrial-style charm for the modern home. Its open farmhouse style shade allows your choice of bulb to shine. Available in brushed nickel and matte black, these three-light farmhouse style bath vanity lights will add the perfect touch to your bathroom or vanity area.This bathroom vanity light is damp rated, for use indoors or in outdoor covered spaces and requires 3 X E26 light bulb 60 watt max- bulbs not included.About Prominence HomeProminence Home offers an assortment of ceiling fans, lighting, and home products to make your home prominent. Our goal is to ensure your home has the stylish products you crave while providing the features and the comfort you deserve at a price you can afford. Whether you're building a new home or renovating your current space, trust Prominence Home to deliver a great look and last for years to come while fitting any budget. We use high-quality materials that are durable and long-lasting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO A19 E26 (Medium) LED Bulb Warm White 100 Watt Equivalence 4 pk (S28789)
- WESTINGHOUSE 40 W A15 A-Line Incandescent Fan Light Bulb E26 (Medium) White (04090)
- SATCO Bulb, Incandescent, 11W, S14, Medium Ba, Package Quantity 1 (S3965)
- ILB GOLD Mounting Bar, Replacement For Satco 65-544 (65-544)
- PROMINENCE HOME Lincoln Woods, Two Light Bathroom Vanity Light with Cage & Clear, Matte Black (51544-40)
- PROMINENCE HOME Fairendale, Three Light Matte Black Bathroom Vanity Light with Frosted Glass (51572-40)
- PROMINENCE HOME Fairendale, Two Light Matte Black Bathroom Vanity Light with Clear Glass (51533-40)
- PROMINENCE HOME Eaton Ridge, Three Light Bathroom Vanity Light with Clear Glass, Brushed Nickel (51550-40)
- PROMINENCE HOME Fairendale, Four Light Brushed Nickel Bathroom Vanity Light with Clear Glass (51528-40)
- PROMINENCE HOME Fairendale, Three Light Matte Black Bathroom Vanity Light with Clear Glass (51534-40)
- PROGRESS LIGHTING One-Light Brushed Nickel LED Bath Vanity (P300243-009-30)
- Prominence Home Vanity Lights