Shop All Ceiling Fans
Prominence Home
Lincoln Woods, 52 in. Ceiling Fan with Light, Bronze
Mfr # 50581-40
Zoro # G609091635
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Bronze
- Voltage 120V
- Features Reversible Motor, Dual-Finish Reversible Blades, LED Light, Tri-Mount Compatible
- Material Metal, Wood
- Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prominence Home
- MFR # 50581-40
- Zoro # G609091635
- UPC # 671961505813
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 52 in |
Width | 52 in |
Height | 22.09 in |
Details
Housing Color | Bronze |
Voltage | 120V |
Control (Pull Chain, Wall Control, Remote Control, WIFI) | Pull Chain |
Features | Reversible Motor, Dual-Finish Reversible Blades, LED Light, Tri-Mount Compatible |
Material | Metal, Wood |
Item | Ceiling Fan |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This industrial-style multi-position indoor ceiling fan combines stylish details with steel and wood influences for a truly inspiring fixture for your home. The Prominence Home Lincoln Woods fan features an industrial cage inspired, branched light with Edison-style bulbs and bronze finish. The innovative 5 blade design provides ultra-efficient, adjustable, and energy-efficient airflow while the LED lights provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5 blade indoor fan for rooms up to 400 sq. ft. Lighting: 3 x E26/B10 Edison light bulb included, 450 lumens, 4.5 watts, 2700k color temperature About Prominence Home Ceiling FansProminence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 3/4 in Dia., 25 Feet (CFRB-0750-025)
- TEMPCO Swaged Cartridge Heater, 95W/sq. In. (HDC14049)
- BASO H15Dh-3C 3/4" X 3/4" Automatic (H15DH-3C)
- FOUR SEASONS Heater Fitting /Tee, 84544 (84544)
- PROMINENCE HOME Glencrest, 52 in. Ceiling Fan with No Light & Remote Control, Bronze (50682-40)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, White (80034-40)
- PROMINENCE HOME Palm Valley, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, White (80017-40)
- PROMINENCE HOME Sivan, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50757-40)
- PROMINENCE HOME Saybrook, 52 in. Ceiling Fan with Light, Espresso (51593-40)
- PROMINENCE HOME Bali Breeze, 52 in. Ceiling Fan with Light & Remote Control, Bronze (41301-40)
- WAC Mocha 3-Blade Smart Ceiling Fan 54in Oil Rubbed Bronze with 3000K LED Light Kit and Remote Control (F-001)
- Prominence Home Ceiling Fans