Shop All Flushmount Lights
Prominence Home
Lincoln Woods, 15 in. Flush Mount Light with Cage, Matte Black
Mfr # 51552-40
Zoro # G209135692
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 in
- Width 15 in
- Voltage 120V
- Height 6.38 in
- Size 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prominence Home
- MFR # 51552-40
- Zoro # G209135692
- UPC # 671961515522
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 15 in |
Width | 15 in |
Height | 6.38 in |
Size | 15 in |
Details
Voltage | 120V |
Item | Flush Mount Light |
Fixture Housing Material | Wire Cage |
Housing Color | Matte Black |
Housing Material | Metal, Glass |
Description
The Prominence Home Lincoln Woods collection features a variety of vintage lighting fixtures with an industrial style edge. The transitional design of this cage inspired lighting provides an eye-catching texture for an upscale look. Adding multiple designs from the Lincoln Woods collection keeps a thoughtful, consistent look to your home.This ceiling fixture is dry rated, for indoor use only and requires 3 X E26 light bulb 60 watt max- bulbs not included.About Prominence HomeProminence Home offers an assortment of ceiling fans, lighting, and home products to make your home prominent. Our goal is to ensure your home has the stylish products you crave while providing the features and the comfort you deserve at a price you can afford. Whether you're building a new home or renovating your current space, trust Prominence Home to deliver a great look and last for years to come while fitting any budget. We use high-quality materials that are durable and long-lasting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-l 50w/841/4p/rs replacement light bulb lamp (PL-L 50W/841/4P/RS PHILIPS)
- ELCO LIGHTING 4 0-10V LED Inserts" (EL49540DCW)
- ILC Replacement for Wallach Zoomstar-serial Numbers Start With W replacement light bulb lamp (ZOOMSTAR-SERIAL NUMBERS START WITH W WALLACH)
- MAXSA INNOVATIONS Post Cap and Deck Railing Lights - Solar Wave style - Black (41481)
- AMAX LIGHTING LED Slim Square Light, 18W, 7"x0.68", Bz (LED-SM8DL/BZ)
- HOME IMPRESSIONS 6 In. Brushed Nickel Incandescent Flush Mount Ceiling Light Fixture (ICL9BN)
- COLUMBIA LIGHTING LED Patient Bed Wall Light, Pull Sw, 120v (EBL4-9-35-WH-120-P4R)
- LITHONIA LIGHTING LED Flush Mount Light, 11in, 16W, 4000K (FMLRL 11 14840 M4)
- ETI Low Profile Flushmount, LED, Round, 7" (54663142)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - Bronze Finish (62/1803)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, White, 4000K (FMML 13 840)
- Prominence Home Flushmount Lights