Shop All Ceiling Fans
Prominence Home
Kyrra, 52 in. Ceiling Fan with Light & Remote Control, Pewter
Mfr # 51681-40
Zoro # G709091726
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Features Remote Control, Reversible Motor, Dual-Finish Reversible Blades, LED Light
- Length 52 in
- Width 52 in
- Height 12.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prominence Home
- MFR # 51681-40
- Zoro # G709091726
- UPC # 671961516819
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 52 in |
Width | 52 in |
Height | 12.8 in |
Details
Housing Color | Pewter |
Voltage | 120V |
Features | Remote Control, Reversible Motor, Dual-Finish Reversible Blades, LED Light |
Includes | Remote Control |
Item | Ceiling Fan |
Material | Steel |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This modern low profile, hugger style indoor ceiling fan combines stylish details with influences for a truly inspiring fixture for your home. The Kyrra features a lightly frosted glass shade with LED lighting. The innovative 4 blade design provides ultra-efficient, adjustable and energy efficient airflow while the dimmable LED lights provide ideal lighting to fit any mood. Control your Prominence Home ceiling fan with a touch of a button with our easy-to-use ceiling fan remote control with wall mount option batteries included. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52-in 4-blade indoor fan for rooms up to 400 sq. ft. Lighting: 2 x E26/A15 LED light bulbs included that provide 600 lumens, 6.5 watts, 3000k color temperature. About Prominence Home Ceiling Fans Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7AT26)
- MAXITROL Ts144C Discharge Air Sensor (TS144C)
- AUBURN MANUFACTURING Oil Filter with Gasket (F10-48)
- BELIMO Non-Spring Return Damper Actuator (NMB24-SR)
- PROMINENCE HOME Espy, 52 in. Flush Mount Ceiling Fan with Light & Remote Control, Matte Black (51464-40)
- PROMINENCE HOME Freyr, 52 in. Indoor/Outdoor Ceiling Fan with Light & Remote Control, Galvanized (51657-40)
- PROMINENCE HOME Emporia, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (51023-40)
- PROMINENCE HOME Almadale, 56 in. Ceiling Fan with No Light, Brushed Nickel (50330-40)
- PROMINENCE HOME Glencrest, 52 in. Ceiling Fan with No Light & Remote Control, Bronze (50682-40)
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Distressed White (50389-40)
- PROGRESS LIGHTING AirPro Collection 18 In. Ceiling Fan Downrod in Black (P2604-31)
- Prominence Home Ceiling Fans