Shop All Ceiling Fans
Prominence Home
Kyrra, 52 in. Ceiling Fan with Light & Remote Control, Matte Black
Mfr # 51679-40
Zoro # G309091645
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 12.8 in
- Features Remote Control, Reversible Motor, Dual-Finish Reversible Blades, LED Light
- Material Steel
- Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prominence Home
- MFR # 51679-40
- Zoro # G309091645
- UPC # 671961516796
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 12.8 in |
Length | 52 in |
Width | 52 in |
Details
Housing Color | Matte Black |
Voltage | 120V |
Item | Ceiling Fan |
Features | Remote Control, Reversible Motor, Dual-Finish Reversible Blades, LED Light |
Material | Steel |
Includes | Remote Control |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This modern low profile, hugger style indoor ceiling fan combines stylish details with influences for a truly inspiring fixture for your home. The Kyrra features a lightly frosted glass shade with LED lighting. The innovative 4 blade design provides ultra-efficient, adjustable and energy efficient airflow while the dimmable LED lights provide ideal lighting to fit any mood. Control your Prominence Home ceiling fan with a touch of a button with our easy-to-use ceiling fan remote control with wall mount option batteries included. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52-in 4-blade indoor fan for rooms up to 400 sq. ft. Lighting: 2 x E26/A15 LED light bulbs included that provide 600 lumens, 6.5 watts, 3000k color temperature. About Prominence Home Ceiling Fans Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYCHEM Gel Filled End Seal Kit, For Use With WinterGard Heating Cables, Includes 2 End Seals, Plastic (670945-000)
- SUPCO Red Silicone Tubing, 3/16"-5 ft. (SSRT3165)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 25"x 1", MERV 8 (102-741-007)
- BROAN Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., Yes (SPK80L)
- PROMINENCE HOME Kyrra, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (51678-40)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, Bronze (50851-40)
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Distressed White (50389-40)
- PROMINENCE HOME Hero, 28 in. Ceiling Fan with Light, White (41530-40)
- PROMINENCE HOME Inland Seas, 52 in. Ceiling Fan with Light, Bronze (50586-40)
- PROMINENCE HOME Ashby, 52 in. Ceiling Fan with Light & Remote Control, Bronze (80093-40)
- ONE SMART CE ONE Smart 54 in. Smart Ceiling Fan, Works with Alexa and Google Home, Walnut (OHCF03-WT)
- Prominence Home Ceiling Fans