Shop All Vanity Lights
Prominence Home
Helenah, Two Light Matte Black Bathroom Vanity Light with Clear Glass
Mfr # 51561-40
Zoro # G909135688
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Height 11.13 in
- Length 7.25 in
- Width 14.38 in
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prominence Home
- MFR # 51561-40
- Zoro # G909135688
- UPC # 671961515614
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 11.13 in |
Length | 7.25 in |
Width | 14.38 in |
Size | 2 Light |
Details
Item | Vanity Light |
Color | Matte Black |
Voltage | 120V |
Housing Material | Metal, Glass |
Description/Special Features | Reversible Mounting, Damp-Rated |
Description
The Prominence Home Helenah lighting collection features unique, industrial details that help put that perfect finishing touch to any bathroom or vanity space, especially those with vintage or farmhouse styles. The matte black finish provides an elevated look while the modern shaped, clear glass shades allow bright light to shine where you need it most. Available in three different sizes, the Helenah bath light is the perfect addition to your home.This bathroom vanity light is damp rated, for use indoors or in outdoor covered spaces and requires 2 X E26 light bulb 60 watt max- bulbs not included.About Prominence HomeProminence Home offers an assortment of ceiling fans, lighting, and home products to make your home prominent. Our goal is to ensure your home has the stylish products you crave while providing the features and the comfort you deserve at a price you can afford. Whether you're building a new home or renovating your current space, trust Prominence Home to deliver a great look and last for years to come while fitting any budget. We use high-quality materials that are durable and long-lasting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC PAR38 E26 Medium Floodlight Color Changing 90 Watt Equivalence 1 pk (PAR38/90W/RGBY)
- ILC Replacement for Apollo Eclipse Al-2000 replacement light bulb lamp (ECLIPSE AL-2000 APOLLO)
- PELICAN Caster Mobility Package, 0340/50/70 (357)
- FENIX 3100 Lumen Rechargeable EDC Flashlight (E35R)
- PROMINENCE HOME Lincoln Woods, Three Light Bathroom Vanity Light with Cage & Clear, Matte Black (51545-40)
- PROMINENCE HOME Fairendale, Two Light Matte Black Bathroom Vanity Light with Clear Glass (51533-40)
- PROMINENCE HOME Fairendale, Three Light Matte Black Bathroom Vanity Light with Frosted Glass (51572-40)
- PROMINENCE HOME Fairendale, Two Light Brushed Nickel Bathroom Vanity Light with Frosted Glass (51568-40)
- PROMINENCE HOME Eaton Ridge, Three Light Bathroom Vanity Light with Clear Glass, Brushed Nickel (51550-40)
- PROMINENCE HOME Lyndan, Three Light Matte Black Bathroom Vanity (51554-40)
- HELLA Worklight Valuefit 5,357105002 (357105002)
- Prominence Home Vanity Lights