Shop All Ceiling Fans
Prominence Home
Glenmont, 52 in. Ceiling Fan with Light, Distressed White
Mfr # 50389-40
Zoro # G709091610
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 19.5 in
- Width 52 in
- Length 52 in
- Material Metal, Wood, Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prominence Home
- MFR # 50389-40
- Zoro # G709091610
- UPC # 671961503895
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 19.5 in |
Width | 52 in |
Length | 52 in |
Details
Housing Color | Distressed White |
Voltage | 120V |
Item | Ceiling Fan |
Material | Metal, Wood, Glass |
Features | Reversible Motor, Tri-Mount Compatible, Dual-Finish Reversible Blades, LED Light |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This contemporary-style multi-position indoor ceiling fan combines stylish details with bronze and wood influences for a truly inspiring fixture for your home. The Glenmont features clear and modern seeded glass shades on a branched 3 arm light. The innovative 5-blade design provides ultra-efficient, adjustable, and energy-efficient airflow while the LED lights provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade indoor fan for rooms up to 400 sq. ft. Lighting: 3 x B10 vintage Edison light bulbs included,450 lumens 4.5 watts, 2700k color temperature. About Prominence Home Ceiling Fans About Prominence Home Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC 48-3/4" Hydronic Baseboard Heater, White (CLCU75-4)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 5in ID (01-226-5)
- JB INDUSTRIES Swivel Cylinder Valve, (CV-20006)
- XPOWER 1/4 HP, 380 CFM, 3.2 Amps Infltatable Blower (BR-15)
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Oil-Rubbed Bronze (40278-40)
- PROMINENCE HOME Reston, 42 in. Ceiling Fan with Light, Pewter (51478-40)
- PROMINENCE HOME Inland Seas, 52 in. Ceiling Fan with Light, Bronze (50586-40)
- PROMINENCE HOME Brightondale, 52 in. Indoor/Outdoor Ceiling Fan with Light, Galvanized (51660-40)
- PROMINENCE HOME Talib, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Matte Black (51637-40)
- PROMINENCE HOME Espy, 52 in. Flush Mount Ceiling Fan with Light & Remote Control, Bright White (51463-40)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Nickel Indoor Ceiling Fan, Remote (7238100)
- Prominence Home Ceiling Fans