Shop All Ceiling Fans
Prominence Home
Freyr, 52 in. Indoor/Outdoor Ceiling Fan with Light & Remote Control, Galvanized
Mfr # 51657-40
Zoro # G609091727
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Galvanized
- Voltage 120V
- Height 13.74 in
- Width 52 in
- Includes Remote Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prominence Home
- MFR # 51657-40
- Zoro # G609091727
- UPC # 671961516574
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 13.74 in |
Width | 52 in |
Length | 52 in |
Details
Housing Color | Galvanized |
Voltage | 120V |
Item | Ceiling Fan |
Includes | Remote Control |
Features | Remote Control, Reversible Motor, Dual Mount Compatible, Dual-Finish Reversible Blades, ETL Damp-Rated |
Material | Metal, Wood, Glass |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This industrial multi-position indoor ceiling fan combines stylish details of metal and wood for a truly inspiring fixture for your home. The Freyr features a lantern-style shade with clear seeded glass and vintage Edison bulbs. The innovative 5-blade design provides ultra-efficient, adjustable and energy efficient airflow while the LED lights provide ideal lighting to fit your mood. Control your Prominence Home ceiling fan with a touch of a button with our easy-to-use ceiling fan remote control with wall mount option batteries included. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade fan for rooms up to 400 sq. ft. Lighting: 3 x E26/B11 light bulbs included that provide 500 lumens, 5.5 watts, 2700k color temperature. About Prominence Home Ceiling Fans Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 15" x 30" x 2", 6 Pack (FB15X30X2_6)
- HONEYWELL HOME CHECK VALVE, FITS 1/2", 3/4" AND 1" AM-1 SERIES MIXING VALVE WITH UNIONS (AMCU100)
- SIEMENS Room Temperature Sensor, Plug (QAA2280.FWSC)
- HOFFMAN Water Vent 79, 1/2" NPT F, 3/4" M, 75 psig (401488)
- PROMINENCE HOME Octavia, 52 in. Ceiling Fan with Light & Remote Control, Sapphire Blue (51654-40)
- PROMINENCE HOME Marshall, 52 in. Ceiling Fan with Light, Matte Black (51457-40)
- PROMINENCE HOME Palm Valley, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, White (80017-40)
- PROMINENCE HOME Madison County, 42 in. Ceiling Fan with Light, Bronze (50588-40)
- PROMINENCE HOME Clancy, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (51482-40)
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Oil-Rubbed Bronze (40278-40)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50311)
- Prominence Home Ceiling Fans & Accessories