Shop All Vanity Lights
Prominence Home
Fairendale, Two Light Brushed Nickel Bathroom Vanity Light with Frosted Glass
Mfr # 51568-40
Zoro # G709135697
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.56 in
- Length 7 in
- Width 16.9 in
- Voltage 120V
- Housing Material Metal, Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prominence Home
- MFR # 51568-40
- Zoro # G709135697
- UPC # 671961515683
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8.56 in |
Length | 7 in |
Width | 16.9 in |
Size | 2 Light |
Details
Item | Vanity Light |
Color | Brushed Nickel |
Voltage | 120V |
Housing Material | Metal, Glass |
Glass Color | Frosted Glass |
Description/Special Features | Reversible Mounting, Damp-Rated |
Description
Brighten your home with the Prominence Home Fairendale lighting collection, featuring sleek, transitional styling and flared glass shades. Available in a variety of finishes and sizes, the Fairendale collection adds elegance to any interior space.This bathroom vanity light is damp rated, for use indoors or in outdoor covered spaces and requires 2 X E26 light bulb 60 watt max- bulbs not included.About Prominence HomeProminence Home offers an assortment of ceiling fans, lighting, and home products to make your home prominent. Our goal is to ensure your home has the stylish products you crave while providing the features and the comfort you deserve at a price you can afford. Whether you're building a new home or renovating your current space, trust Prominence Home to deliver a great look and last for years to come while fitting any budget. We use high-quality materials that are durable and long-lasting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Gibbes Street One-Light Wall Lantern (P560021-020)
- ILC Replacement for Microlamps F8t5ww replacement light bulb lamp, 2PK (F8T5WW MICROLAMPS)
- SIGNIFY LED, 29 W, A21, Medium Screw (E26) (29A21/PER/827/FR/P/E26/WG/HO 4/1PF)
- ILC Replacement for Sylvania 58857 replacement light bulb lamp (58857 SYLVANIA)
- PROMINENCE HOME Fairendale, Four Light Brushed Nickel Bathroom Vanity Light with Clear Glass (51528-40)
- PROMINENCE HOME Fairendale, Three Light Matte Black Bathroom Vanity Light with Clear Glass (51534-40)
- PROMINENCE HOME Fairendale, Three Light Brushed Nickel Bathroom Vanity Light with Frosted Glass (51569-40)
- PROMINENCE HOME Lincoln Woods, Three Light Bathroom Vanity Light with Cage & Clear, Matte Black (51545-40)
- PROMINENCE HOME Lyndan, Three Light Matte Black Bathroom Vanity (51554-40)
- PROMINENCE HOME Fairendale, Two Light Matte Black Bathroom Vanity Light with Clear Glass (51533-40)
- PROGRESS LIGHTING Beaufort One-Light Medium Wall Lantern (P560050-031)
- Prominence Home Vanity Lights