Shop All Vanity Lights
Prominence Home
Fairendale, Four Light Brushed Nickel Bathroom Vanity Light with Clear Glass
Mfr # 51528-40
Zoro # G009135694
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.56 in
- Length 7.44 in
- Width 30.3 in
- Voltage 120V
- Description/Special Features Reversible Mounting, Damp-Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prominence Home
- MFR # 51528-40
- Zoro # G009135694
- UPC # 671961515287
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8.56 in |
Length | 7.44 in |
Width | 30.3 in |
Size | 4 Light |
Details
Color | Brushed Nickel |
Item | Vanity Light |
Voltage | 120V |
Glass Color | Clear Glass |
Description/Special Features | Reversible Mounting, Damp-Rated |
Housing Material | Metal, Glass |
Description
Brighten your home with the Prominence Home Fairendale lighting collection, featuring sleek, transitional styling and flared glass shades. Available in a variety of finishes and sizes, the Fairendale collection adds elegance to any interior space.This bathroom vanity light is damp rated, for use indoors or in outdoor covered spaces and requires 4 X E26 light bulb 60 watt max- bulbs not included.About Prominence HomeProminence Home offers an assortment of ceiling fans, lighting, and home products to make your home prominent. Our goal is to ensure your home has the stylish products you crave while providing the features and the comfort you deserve at a price you can afford. Whether you're building a new home or renovating your current space, trust Prominence Home to deliver a great look and last for years to come while fitting any budget. We use high-quality materials that are durable and long-lasting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Dimming Ballast, Bulb T5HO, 120 to 277V (ICN2S54N35I)
- BULBRITE Pack of 5 75 Watt Dimmable Clear T4 Bi-Pin G9 Mini Halogen Light Bulbs, 5PK (860831)
- ILC Replacement For LIGHT BULB LAMP, ADR D3060 (ADR D3060)
- SIGNIFY T5 Fluorescent 40Pk (F54T5/835/HO)
- PROMINENCE HOME Fairendale, Three Light Matte Black Bathroom Vanity Light with Clear Glass (51534-40)
- PROMINENCE HOME Fairendale, Three Light Brushed Nickel Bathroom Vanity Light with Frosted Glass (51569-40)
- PROMINENCE HOME Fairendale, Three Light Matte Black Bathroom Vanity Light with Frosted Glass (51572-40)
- PROMINENCE HOME Eaton Ridge, Three Light Bathroom Vanity Light with Clear Glass, Brushed Nickel (51550-40)
- PROMINENCE HOME Lincoln Woods, Two Light Bathroom Vanity Light with Cage & Clear, Matte Black (51544-40)
- PROMINENCE HOME Lyndan, Three Light Matte Black Bathroom Vanity (51554-40)
- PROGRESS LIGHTING Inspire 2-Light Bath & Vanity, 100 W, Brushed Nickel (P2019-09)
- Prominence Home Vanity Lights