Shop All Ceiling Fans
Prominence Home
Espy, 52 in. Flush Mount Ceiling Fan with Light & Remote Control, Gun Metal
Mfr # 51465-40
Zoro # G209091622
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 52 in
- Features Remote Control, Reversible Motor, Dual-Finish Reversible Blades, LED Light
- Material Metal, Wood, Glass
- Includes Remote Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prominence Home
- MFR # 51465-40
- Zoro # G209091622
- UPC # 671961514655
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Length | 52 in |
Height | 10.74 in |
Details
Housing Color | Gun Metal |
Voltage | 120V |
Features | Remote Control, Reversible Motor, Dual-Finish Reversible Blades, LED Light |
Material | Metal, Wood, Glass |
Item | Ceiling Fan |
Includes | Remote Control |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This low profile indoor ceiling fan combines stylish details with modern influences for a truly inspiring fixture for your home. The Espy features a sleek body and lightly frosted glass shade with LED lighting. The innovative 3-blade design provides ultra-efficient, adjustable and energy efficient airflow while the dimmable LED lights provide ideal lighting to fit any mood. Control your Prominence ceiling fan with a touch of a button with our easy-to-use ceiling fan remote control with wall mount option batteries included. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 3-blade indoor fan for rooms up to 350 sq. ft. Lighting: 4 inch LED Light board provides 1400 lumens, 18.5 watts, 3000k color temperature. About Prominence Home Ceiling Fans Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PT03)
- SOLER & PALAU Y Sheet Metal Adaptor, 6" (SY-6)
- BELIMO Lf120 Us Spr.Rtn.Act 120V 35 (LF120)
- ERIE Zone Valve, 2 Way, 3/4" Sweat, 5.0 CV (VT2315)
- PROMINENCE HOME Espy, 52 in. Flush Mount Ceiling Fan with Light & Remote Control, Matte Black (51464-40)
- PROMINENCE HOME Espy, 52 in. Flush Mount Ceiling Fan with Light & Remote Control, Bright White (51463-40)
- PROMINENCE HOME Alvina, 44 in. Ceiling Fan with Light, Satin Nickel (51585-40)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, Brushed Nickel (50850-40)
- PROMINENCE HOME River Run, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50683-40)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, White (50852-40)
- WAC 5-Blade Smart Flush Mount Ceiling Fan 44" Brushed Nickel w/3000K LED Light Kit and Remote Control (F-034)
- Prominence Home Ceiling Fans & Accessories