Shop All Ceiling Fans
Prominence Home
Elsa, 48 in. Princess Style Ceiling Fan with Light, White/Pink
Mfr # 50623-40
Zoro # G409091651
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color White/Pink
- Voltage 120V
- Features Reversible Motor, Dual-Finish Reversible Blades, Tri-Mount Compatible, LED Light
- Length 48 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prominence Home
- MFR # 50623-40
- Zoro # G409091651
- UPC # 671961506230
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 48 in |
Height | 19.2 in |
Width | 48 in |
Details
Housing Color | White/Pink |
Voltage | 120V |
Features | Reversible Motor, Dual-Finish Reversible Blades, Tri-Mount Compatible, LED Light |
Item | Ceiling Fan |
Material | Metal |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This princess style multi-position indoor ceiling fan combines fun stylish details with pink blades for a truly inspiring fixture for your child's bedroom or play area. The Prominence Home Elsa features a 3 arm branch light with pink fabric shades and plastic crystal shaped beads. The innovative 5-blade design provides ultra-efficient, adjustable, and energy-efficient airflow while the LED light bulbs provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 48 inch 5-blade indoor fan for rooms up to 400 sq. ft. Lighting: 3 x E26/B10 light bulb included, 450 lumens, 4.5 watts, 2700k color temperature About Prominence Home Ceiling Fans About Prominence Home Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Thermopile, Threaded, 36" L, PG9 Pilot (1951-001)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304540)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK2 (A32704)
- DAYTON Low Voltage Thermostat, Hardwired, 24VAC (4PU51)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, Matte Black (50853-40)
- PROMINENCE HOME Kyrra, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (51678-40)
- PROMINENCE HOME Reston, 48 in. Ceiling Fan with Light, Bronze (51588-40)
- PROMINENCE HOME Magonia, 52 in. Ceiling Fan with Light, Matte Black (51670-40)
- PROMINENCE HOME Espy, 52 in. Flush Mount Ceiling Fan with Light & Remote Control, Matte Black (51464-40)
- PROMINENCE HOME Espy, 52 in. Flush Mount Ceiling Fan with Light & Remote Control, Bright White (51463-40)
- CANARM LTD Canarm® 48" Industrial Ceiling Fan, DC Motor, 5 Speed, 7370 CFM, White (CP48D11N)
- Prominence Home Ceiling Fans & Accessories