Shop All Vanity Lights
Prominence Home
Eaton Ridge, Three Light Bathroom Vanity Light with Clear Glass, Brushed Nickel
Mfr # 51550-40
Zoro # G509135699
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Height 10.13 in
- Length 7.5 in
- Width 23.63 in
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prominence Home
- MFR # 51550-40
- Zoro # G509135699
- UPC # 671961515508
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 10.13 in |
Length | 7.5 in |
Width | 23.63 in |
Size | 3 Light |
Details
Color | Brushed Nickel |
Item | Vanity Light |
Voltage | 120V |
Housing Material | Metal, Glass |
Description/Special Features | Reversible Mounting, Damp-Rated |
Description
The Prominence Home Eaton Ridge lighting collection offers a modern take on a classic style vanity fixture. The curved glass detailing provides an elevated look while the clear glass allows for radiant lighting to brighten your space. Available in two different sizes, this vanity light is the perfect choice for any bathroom.This bathroom vanity light is damp rated, for use indoors or in outdoor covered spaces and requires 3 X E26 light bulb 60 watt max- bulbs not included.About Prominence HomeProminence Home offers an assortment of ceiling fans, lighting, and home products to make your home prominent. Our goal is to ensure your home has the stylish products you crave while providing the features and the comfort you deserve at a price you can afford. Whether you're building a new home or renovating your current space, trust Prominence Home to deliver a great look and last for years to come while fitting any budget. We use high-quality materials that are durable and long-lasting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Flange Kit, For 2 x 4 Fluorescent Troffer (FC824)
- HUBBELL LIGHTING Columbia CRW LED Round Wraparound 4' Lamp, Switchable Lumens & CCT, Dimming, 120-277V (CRW4-LSCS)
- MAXIM Prime 3-Light 16" Wide Grass Cloth Flush Mount Light (10220GC)
- LITHONIA LIGHTING Outdoor LED Wall Pack, 2950 lm, 22 W Bulb (TWX1 LED ALO 40K MVOLT DDBTXD)
- PROMINENCE HOME Fairendale, Two Light Matte Black Bathroom Vanity Light with Clear Glass (51533-40)
- PROMINENCE HOME Fairendale, Three Light Brushed Nickel Bathroom Vanity Light with Frosted Glass (51569-40)
- PROMINENCE HOME Fairendale, Three Light Matte Black Bathroom Vanity Light with Clear Glass (51534-40)
- PROMINENCE HOME Lincoln Woods, Two Light Bathroom Vanity Light with Cage & Clear, Matte Black (51544-40)
- PROMINENCE HOME Lyndan, Three Light Matte Black Bathroom Vanity (51554-40)
- PROMINENCE HOME Fairendale, Four Light Brushed Nickel Bathroom Vanity Light with Clear Glass (51528-40)
- Z-LITE Archer 5 Light Vanity, Brushed Nickel & Clear (344-5V-BN)
- Prominence Home Vanity Lights