Shop All Ceiling Fans
Prominence Home
Cypher, 52 in. Ceiling Fan with Light & Remote Control, Matte Black
Mfr # 51485-40
Zoro # G209091684
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Matte Black
- Voltage 120V
- Features Remote Control, Reversible Motor, Dual Mount Compatible, Dual-Finish Reversible Blades, LED
- Length 52 in
- Width 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prominence Home
- MFR # 51485-40
- Zoro # G209091684
- UPC # 671961514853
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 52 in |
Width | 52 in |
Height | 16 in |
Details
Housing Color | Matte Black |
Voltage | 120V |
Features | Remote Control, Reversible Motor, Dual Mount Compatible, Dual-Finish Reversible Blades, LED |
Includes | Remote Control |
Item | Ceiling Fan |
Material | Metal, Wood, Glass |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This industrial multi-position indoor ceiling fan combines stylish details of metal and wood for a truly inspiring fixture for your home. Featuring a cage inspired light fixture with vintage Edison bulbs. The innovative 5-blade design provides ultra-efficient, adjustable and energy efficient airflow while the LED lights provide ideal lighting to fit your mood. Control your Prominence Home ceiling fan with a touch of a button with our easy-to-use ceiling fan remote control with wall mount option batteries included. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade indoor fan for rooms up to 400 sq. ft. Lighting: 3 x E26/B11 light bulbs included that provide 500 lumens, 5.5 watts, 2700k color temperature. About Prominence Home Ceiling Fans Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK ROOF ROOF REPAIR 3""X25' (QR325)
- YORK SOURCE1 Fan Prop 30 Inch Cw 318 58 Inch Bore (S1-02625579000)
- DIXON Barbed Tee Splicer, 5/8" (1791010C)
- HEIL QUAKER /ICP 1185923 Condenser Motor 1/230 (1185923)
- PROMINENCE HOME Freyr, 52 in. Indoor/Outdoor Ceiling Fan with Light & Remote Control, Galvanized (51657-40)
- PROMINENCE HOME Kyrra, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (51678-40)
- PROMINENCE HOME Alvina, 42 in. Ceiling Fan with Light, Satin Nickel (80029-40)
- PROMINENCE HOME Elsa, 48 in. Princess Style Ceiling Fan with Light, White/Pink (50623-40)
- PROMINENCE HOME Orbis, 52 in. Ceiling Fan with Ring Lighting, Remote Control, Gun Metal (51488-40)
- PROMINENCE HOME Reston, 42 in. Ceiling Fan with Light, Pewter (51478-40)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Nickel Indoor Ceiling Fan, Remote (7238100)
- Prominence Home Ceiling Fans & Accessories