Prominence Home

Culverine, Wet-Rated Coach Light, Matte Black


product price: $41.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Features Wet-Rated
  • Voltage 120V
  • Width 4.38 in
  • Length 6.75 in
  • Fixture Housing Color Matte Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 4.38 in
Height 7.5 in
Length 6.75 in

Details

Item Sconce Light
Features Wet-Rated
Voltage 120V
Fixture Housing Color Matte Black
Housing Material Metal, Glass

Description

The Prominence Home Culverine outdoor lighting is the perfect way to add a modern touch to your outdoor spaces. The sleek design has a closed top and an open bottom to shine light downward on your home exterior. The 7.5 inch cylindrical wall lantern looks great in pairs and is the perfect size to brighten your space without overpowering.This outdoor wall sconce is wet rated, for outdoor use and requires 1 X E26 light bulb 60 watt max- bulb not included.About Prominence HomeProminence Home offers an assortment of ceiling fans, lighting, and home products to make your home prominent. Our goal is to ensure your home has the stylish products you crave while providing the features and the comfort you deserve at a price you can afford. Whether you're building a new home or renovating your current space, trust Prominence Home to deliver a great look and last for years to come while fitting any budget. We use high-quality materials that are durable and long-lasting.

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.