Shop All Ceiling Fans
Prominence Home
Canoe Ridge, 52 in. Ceiling Fan with Light, Bronze
Mfr # 50584-40
Zoro # G109091715
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Bronze
- Voltage 120V
- Material Metal, Wood, Plastic, Fabric
- Width 52 in
- Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prominence Home
- MFR # 50584-40
- Zoro # G109091715
- UPC # 671961505844
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Length | 52 in |
Height | 18.17 in |
Details
Housing Color | Bronze |
Voltage | 120V |
Control (Pull Chain, Wall Control, Remote Control, WIFI) | Pull Chain |
Material | Metal, Wood, Plastic, Fabric |
Item | Ceiling Fan |
Features | Reversible Motor, LED Light, Tri-Mount Compatible, Dual-Finish Reversible Blades |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This industrial farmhouse multi-position indoor ceiling fan combines stylish textures and wood influences for a truly inspiring fixture for your home. The Prominence Home Canoe Ridge fan features a farmhouse drum shaped light with a white fabric shade for beautifully filtered lighting. The innovative 5 blade design provides ultra-efficient, adjustable, and energy-efficient airflow while the LED lights provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5 blade indoor fan for rooms up to 400 sq. ft. Lighting: 2 x E26/A15 light bulbs included, 600 lumens, 6.5 watts, 3000k color temperature About Prominence Home Ceiling FansProminence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR PRO Water Pad, Replacement, 10 1/4 In, EA1 (A35PR)
- ALL-FILTERS 14X25X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (14252.11 6pk+)
- DANFOSS Pressure 6"/108 1/4"Male Flr Auto SPDT (060-5231)
- PUROLATOR Air Filter, 20x25x2 Key Pleat - MERV 8 (6 Pack) (20x25x2x1 KP (6 Pack))
- PROMINENCE HOME Elsa, 48 in. Princess Style Ceiling Fan with Light, White/Pink (50623-40)
- PROMINENCE HOME Solana, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (80018-40)
- PROMINENCE HOME Magonia, 52 in. Ceiling Fan with Light, Matte Black (51670-40)
- PROMINENCE HOME Memphis, 52 in. Ceiling Fan with Light, Pewter (51652-40)
- PROMINENCE HOME Emporia, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (51023-40)
- PROMINENCE HOME Statham, 52 in. Ceiling Fan with Light, Brushed Nickel (51019-40)
- WESTINGHOUSE Barnett 48" Indoor Barnwood Ceiling Fan, Dimmable LED Light Kit (7220500)
- Prominence Home Ceiling Fans & Accessories