Shop All Ceiling Fans
Prominence Home
Calico, 52 in. Ceiling Fan with Light & Remote Control, White
Mfr # 80034-40
Zoro # G309091621
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Includes Remote Control
- Material Metal, Wood, Glass
- Height 15.2 in
- Width 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prominence Home
- MFR # 80034-40
- Zoro # G309091621
- UPC # 671961800345
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 15.2 in |
Width | 52 in |
Length | 52 in |
Details
Housing Color | White |
Voltage | 120V |
Includes | Remote Control |
Material | Metal, Wood, Glass |
Features | Remote Control, Reversible Motor, Dual- Finish Reversible Blades, Tri-Mount Options, LED Light |
Item | Ceiling Fan |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This modern multi-position indoor ceiling fan combines stylish details with influences for a truly inspiring fixture for your home. The Calico features vintage style body with a lightly frosted glass shade with LED lighting. The innovative 5-blade design provides ultra-efficient, adjustable and energy efficient airflow while the dimmable LED lights provide ideal lighting to fit any mood. Control your Prominence Home ceiling fan with a touch of a button with our easy-to-use ceiling fan remote control with wall mount option batteries included. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52-in 5-blade indoor fan for rooms up to 400 sq. ft. Lighting: 2 x E26/A15 LED light bulbs included that provide 600 lumens, 6.5 watts, 3000k color temperature. About Prominence Home Ceiling Fans Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Ammonia Vacuum Pump (93530)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Flange 8' (TE-6311V-2)
- SUNTEC 135722-Hk Strainer & Gasket For (135722-HK)
- DAYTON Conversion Kit (6PPR6)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, Bronze (80036-40)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (80035-40)
- PROMINENCE HOME Elsa, 48 in. Princess Style Ceiling Fan with Light, White/Pink (50623-40)
- PROMINENCE HOME Brightondale, 52 in. Indoor/Outdoor Ceiling Fan with Light, Matte Black (51659-40)
- PROMINENCE HOME Bolivar, 52 in. Ceiling Fan with Light, White (80101-40)
- PROMINENCE HOME Madison County, 42 in. Ceiling Fan with Light, Bronze (50588-40)
- MODERN FORMS 5-Blade Smart Ceiling Fan 54" Matte Blk Distressed Koa w/Remote Control (Light Kit Sold Separately) (FR-W1811-5)
- Prominence Home Ceiling Fans