Shop All Ceiling Fans
Prominence Home
Brightondale, 52 in. Indoor/Outdoor Ceiling Fan with Light, Galvanized
Mfr # 51660-40
Zoro # G709091689
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Features Reversible Motor, ETL Damp-Rated, Dual-Finish Reversible Blades
- Material Steel
- Width 52 in
- Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prominence Home
- MFR # 51660-40
- Zoro # G709091689
- UPC # 671961516604
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Length | 52 in |
Height | 16 in |
Details
Housing Color | Galvanized |
Voltage | 120V |
Features | Reversible Motor, ETL Damp-Rated, Dual-Finish Reversible Blades |
Material | Steel |
Item | Ceiling Fan |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This industrial style multi-position indoor or outdoor ceiling fan combines stylish details with industrial influences for a truly inspiring fixture for your home. The Brightondale features a farmhouse style open hood with LED Edison style bulbs The innovative 5-blade design provides ultra-efficient, adjustable and energy efficient airflow while the dimmable LED lights provide ideal lighting to fit any mood. Control your Prominence Home ceiling fan with a touch of a button with our easy-to-use ceiling fan remote control batteries included. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade fan for rooms up to 400 sq. ft. Lighting: 2 x E26/ST19 Edison style LED light bulbs included that provide 450 lumens, 4.5watts, 2700k color temperature. About Prominence Home Ceiling Fans Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Conf. Sp Fan Kit, Axial, 7A (SVF-10ECUP)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 0-10V (QFA3100)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In, Dimension D: 4 in (16D531)
- HONEYWELL HOME AM - 1 Repair Kit, STD and R Models (AM-1-025RP)
- PROMINENCE HOME Brightondale, 52 in. Indoor/Outdoor Ceiling Fan with Light, Matte Black (51659-40)
- PROMINENCE HOME Orbis, 52 in. Ceiling Fan with Ring Lighting, Remote Control, Matte Black (51461-40)
- PROMINENCE HOME Rawling, 30 in. Ceiling Fan with Light, Bronze (51587-40)
- PROMINENCE HOME Talib, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Matte Black (51637-40)
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Distressed White (50389-40)
- PROMINENCE HOME Marston, 52 in. Traditional Ceiling Fan with Light, Oil-Rubbed Bronze (51017-40)
- HUNTER Extension Downrod, 18", Black (25145)
- Prominence Home Ceiling Fans & Accessories