Shop All Ceiling Fans
Prominence Home
Bolivar, 52 in. Ceiling Fan with Light, White
Mfr # 80101-40
Zoro # G809091589
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 13.8 in
- Width 52 in
- Length 52 in
- Material Metal, Wood, Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prominence Home
- MFR # 80101-40
- Zoro # G809091589
- UPC # 671961801014
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 13.8 in |
Width | 52 in |
Length | 52 in |
Details
Housing Color | White |
Voltage | 120V |
Material | Metal, Wood, Glass |
Features | Reversible Motor, Dual-Finish Reversible Blades, Dual Mount Complatible, LED Light |
Item | Ceiling Fan |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This farmhouse-style multi-position indoor ceiling fan combines stylish details with chrome and wood influences for a truly inspiring fixture for your home. The Prominence Home Bolivar fan features a frosted integrated globe light with a modern chrome finish. The innovative 5-blade design provides ultra-efficient, adjustable, and energy-efficient airflow while the LED lights provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade indoor fan for rooms up to 400 sq. ft. Lighting: 2 x E26/ A15 light bulbs included, 800 lumens, 8.5 watts, 3000k color temperature. About Prominence Home Ceiling Fans Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Aluminum Flex 280 - Compressible - 6in ID (01-226-6)
- REZNOR Venter Motor, 208/230V with Capacitor (161416)
- PAMLICO AIR 24 in. W X 36 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11204-012436)
- GOODMAN B1370187 Switch, Primary Limit, (B1370187)
- PROMINENCE HOME Octavia, 52 in. Ceiling Fan with Light & Remote Control, Sapphire Blue (51654-40)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (80035-40)
- PROMINENCE HOME Auletta, 52 in. Indoor/Outdoor Ceiling Fan with Light, Matte Black (50345-40)
- PROMINENCE HOME Alvina, 42 in. Ceiling Fan with Light, Bronze (50860-40)
- PROMINENCE HOME Espy, 52 in. Flush Mount Ceiling Fan with Light & Remote Control, Gun Metal (51465-40)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, White (80034-40)
- HONEYWELL CEILING FANS Eamon, 52-in. Ceiling Fan with Lights & Remote Control, Black (51906-40)
- Prominence Home Ceiling Fans