Shop All Ceiling Fans
Prominence Home
Bali Breeze, 52 in. Ceiling Fan with Light & Remote Control, Bronze
Mfr # 41301-40
Zoro # G009091594
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Bronze
- Voltage 120V
- Includes Remote Control
- Material Metal, Wood, Glass
- Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prominence Home
- MFR # 41301-40
- Zoro # G009091594
- UPC # 671961413019
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 52 in |
Width | 52 in |
Height | 18.58 in |
Details
Housing Color | Bronze |
Voltage | 120V |
Includes | Remote Control |
Material | Metal, Wood, Glass |
Features | Remote Control, Reversible Motor, Tri-Mount Compatible, LED Light |
Item | Ceiling Fan |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This multi-position ceiling fan hand-carved from solid wood and provides a truly inspiring fixture for your home. The Prominence Home Bali Breeze fan features four Tuscan sand glass shades with LED lighting. The innovative 5-blade design provides ultra-efficient, adjustable, and energy-efficient airflow while the LED lights provide ideal lighting for the area. Control your Prominence Home ceiling fan with a touch of a button with our easy-to-use ceiling fan remote control batteries included. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade indoor fan for rooms up to 400 sq. ft. Lighting: 4 x E26 / A15 light bulbs included, 600 lumens, 6.5 watts, 2700k color temperature. About Prominence Home Ceiling Fans Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Documents & Resources
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 26x9.48" Dia. Dirt/Dust Removal Filter, Yellow MERV 12 (45GG78)
- DAYTON Weatherhood, Galv Steel, For Fan Dia 20 In (3FKF2)
- HEAT WAGON Oil Fired Forced Air Heater, 600,000 BtuH, 2,800 cfm, 35.6 gal (DF600)
- DIAL MFG PUMP HOSE 1/2""X5' VINYL (4372)
- PROMINENCE HOME Alvina, 44 in. Ceiling Fan with Light, Bronze (51584-40)
- PROMINENCE HOME Abner, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (80091-40)
- PROMINENCE HOME Solana, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (80018-40)
- PROMINENCE HOME Macenna, 52 in. Ceiling Fan with Light, Brushed Nickel (51664-40)
- PROMINENCE HOME Madison County, 42 in. Ceiling Fan with Light & Remote Control, Bronze (50752-40)
- PROMINENCE HOME Espy, 52 in. Flush Mount Ceiling Fan with Light & Remote Control, Matte Black (51464-40)
- MODERN FORMS Wynd 5-Blade Smart Ceiling Fan 42in Matte Black with 3000K LED Light Kit and Remote Control (FR-W1801-42L)
- Prominence Home Ceiling Fans & Accessories