Shop All Ceiling Fans
Prominence Home
Atlas, 44 in. Ceiling Fan with Light & Remote Control, Sapphire Blue
Mfr # 51629-40
Zoro # G009091587
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 44 in
- Material Metal, Wood, Glass
- Features Remote Control, Reversible Motor, Dual Mount Compatible, Dual-Finish Reversible Blades, LED Light
- Height 14.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prominence Home
- MFR # 51629-40
- Zoro # G009091587
- UPC # 671961516291
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 44 in |
Height | 14.88 in |
Width | 44 in |
Details
Housing Color | Sapphire Blue |
Voltage | 120V |
Material | Metal, Wood, Glass |
Features | Remote Control, Reversible Motor, Dual Mount Compatible, Dual-Finish Reversible Blades, LED Light |
Item | Ceiling Fan |
Includes | Remote Control |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This modern multi-position indoor ceiling fan combines stylish details with modern influences for a truly inspiring fixture for your home. The Atlas features a lightly frosted glass shade with LED lighting. The innovative 4-blade design provides ultra-efficient, adjustable and energy efficient airflow while the dimmable LED lights provide ideal lighting to fit any mood. Control your Prominence Home ceiling fan with a touch of a button with our easy-to-use ceiling fan remote control with wall mount option batteries included. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 44-in 4-blade indoor fan for rooms up to 100 sq. ft. Lighting: 4 inch LED Light board provides 1400 lumens, 18 watts, 2700k color temperature. About Prominence Home Ceiling Fans Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Documents & Resources
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, SPST, Auto, Threaded (P70AA-162C)
- JOHNSON CONTROLS Coupling, Aqua, 0.007 in. (R-3710-2007)
- EMPIRE COMFORT SYSTEMS Transformer (R998)
- DAYTON Roof Curb, Adustable Width (2ZV83)
- PROMINENCE HOME Atlas, 44 in. Ceiling Fan with Light & Remote Control, Bright White (51469-40)
- PROMINENCE HOME Madison County, 42 in. Ceiling Fan with Light, Bronze (50588-40)
- PROMINENCE HOME Canoe Ridge, 52 in. Ceiling Fan with Light, Bronze (50584-40)
- PROMINENCE HOME Hero, 28 in. Ceiling Fan with Light, Espresso (51655-40)
- PROMINENCE HOME Almadale, 56 in. Ceiling Fan with No Light, Brushed Nickel (50330-40)
- PROMINENCE HOME Ennora, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50756-40)
- WAC Viper 5-Blade Smart Ceiling Fan 60in Matte Black with 3000K LED Light Kit and Remote Control (F-071L)
- Prominence Home Ceiling Fans & Accessories