Shop All Ceiling Fans
Prominence Home
Alvina, 44 in. Ceiling Fan with Light, Satin Nickel
Mfr # 51585-40
Zoro # G609091642
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Material Metal, Wood, Glass
- Features Reversible Motor, LED Light, Dual-Finish Reversible Blades
- Width 44 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prominence Home
- MFR # 51585-40
- Zoro # G609091642
- UPC # 671961515850
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 44 in |
Width | 44 in |
Height | 12 in |
Details
Housing Color | Satin Nickel |
Voltage | 120V |
Material | Metal, Wood, Glass |
Features | Reversible Motor, LED Light, Dual-Finish Reversible Blades |
Item | Ceiling Fan |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This traditional hugger style indoor ceiling fan combines stylish details with old-world influences for a truly inspiring fixture for your home. This classic ceiling fan features a frosted round globe with LED lighting. The innovative 5-blade design provides ultra-efficient, adjustable and energy efficient airflow while the LED lights provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 44-in 5-blade indoor fan for rooms up to 100 sq. ft. Lighting: 1 x A15 / E26 light bulb included that provides 800 lumens per bulb, uses 8.5 watts, 3000K color temperature, dimmable from 20% to 100%. About Prominence Home Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI Workstation Fan, Wall-Mount, 18 Blade Diameter, 1/8 Hp (U18TE)
- DAYTON Fan Motor, HP1/2,460V (GGS_47308)
- DAYTON Sidewall Venting Kit, 4 In (2C448)
- SCHNEIDER ELECTRIC Valve Union, 1/2", 4.4 gpm (VB-7211-0-4-4)
- PROMINENCE HOME Alvina, 42 in. Ceiling Fan with Light, Bronze (50860-40)
- PROMINENCE HOME Alvina, 42 in. Ceiling Fan with Light, White (80092-40)
- PROMINENCE HOME Alvina, 42 in. Ceiling Fan with Light, Satin Nickel (80029-40)
- PROMINENCE HOME Bolivar, 52 in. Ceiling Fan with Light, Espresso (80099-40)
- PROMINENCE HOME Espy, 52 in. Flush Mount Ceiling Fan with Light & Remote Control, Gun Metal (51465-40)
- PROMINENCE HOME Tennyson, 48 in. Ceiling Fan with Light & Remote Control, Gun Metal (51472-40)
- HONEYWELL CEILING FANS Bonterra, 52 in. Ceiling Fan with Light & Remote Control, Matte Black (50690-40)
- Prominence Home Ceiling Fans