Shop All Headlamps
Promier Products
LitezAll Head Lamp
Mfr # LA-240HLNI-6/12
Zoro # G108655147
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Promier Products
- MFR # LA-240HLNI-6/12
- Zoro # G108655147
- UPC # 811446024754
- Country of Origin China
- Category Headlamps
Description
LitezAll Rechargeable Nearly Invincible Head Lamp is feature packed, incredibly durable and waterproof The headlamp features 8 light modes including the ability to combine functions for even more flexibility When attached to the included head strap, the light may be tilted down up to 45 degrees in 3 locking positions Details 2 independently controlled light sections One is a spot light with three brightness modes The other is a wide angle white light with high and low brightness, a solid red light, flashing red light and SOS red light It is also possible to operate both sections simultaneously if desired May be head worn using its included adjustable strap or may be hung from its included retractable hook without the strap Expect up to 240 max lumens in the high spot light mode to 90 lumens in the high wide beam mode Any 2 modes may be com
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Ft Led Striplite, 9600 Lm, 40K, 0-10V, 8 (8TSNLED-LD5-96SL-UNV-L840-CD1-U)
- IQ AMERICA LB1912BZ 1200 Lumen Battery Operated LED Motion Security Flood Light Wall Eave Mount BZ (LB1912BZ)
- FEIT ELECTRIC LED, 12.2 W, A19, Medium Screw (E26), PK2 (OM75/930CA10K/2)
- HYGRADE 1000W BT56 HID Light Bulb - Mogul Base - Clear Finish (S5835)
- PROMIER PRODUCTS Waterproof Flashlight and 4 Mode Headlamp Combo (LA-14RB+4MD-4/16)
- PROMIER PRODUCTS COB LED Head Lamp (LA-HLMINI-12/24)
- PROMIER PRODUCTS Rechargeable Quattro 4 Mode Headlamp (LA-RCH4MD-8/24)
- NEBO Rechargeable 1500 Lumen Headlamp featuring Flex Fuel (NEB-HLP-0008)
- FENIX HP25R V2.0 1600 Lumen Flood/Spot/Red Rechargeable Headlamp (HP25RV2)
- GOGGLE GUARD Complete Headlamp Kit with White Goggle Guard Clip & HL3W Light (HL3W81510WH)
- PELICAN Headlamp, Black, 2765C (2765C)
- Promier Products Headlamps